Shop All Vacuum & Pressure Relief Valves
Control Devices
Vacuum Relief Valve, 1/4" NPT Inlet Port
Mfr # VRG025-001
Zoro # G1926177
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Inlet Port 1/4 in NPT
- Valve Vacuum Range 0 to 28 in hg
- Max. CFM - Valves 5 cfm
- Max. Temp. 400 Degrees F
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Control Devices
- MFR # VRG025-001
- Zoro # G1926177
- UPC # 00810051630190
- Country of Origin United States
- Category Vacuum & Pressure Relief Valves
Dimensions
Inlet Port Connection Size | 1/4 in |
Details
Item | Vacuum Relief Valve |
Valve Inlet Port | 1/4 in NPT |
Valve Vacuum Range | 0 to 28 in hg |
Max. CFM - Valves | 5 cfm |
Max. Temp. | 400 Degrees F |
Body Material | Brass |
Application | Low Pressure Tanks, Steam Vessels, Vacuum Equipment |
Inlet Port Connection Type | NPT |
Flow Rate - Maximum | 5 cfm |
Operating Temperature - Maximum | 400 Degrees F |
Inlet Port Connection Gender | Male |
Vacuum Minimum | 0 in Hg |
Vacuum Maximum | 28 in Hg |
Description
Vacuum Relief Valve, Application Low Pressure Tanks, Steam Vessels, Vacuum Equipment, Body Material Brass, Flow Rate - Maximum 5 cfm, Inlet Port Connection Gender Male, Inlet Port Connection Size 1/4 in, Inlet Port Connection Type NPT, Operating Temperature - Maximum 400 Degrees F, Vacuum Maximum 28 in Hg, Vacuum Minimum 0 in Hg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Ball Bearing, Sealed, 12.7mm Bore (6201LLB/12.7C3/L627)
- TSUBAKI Sprocket , 40 Chain Size, 5/8 Bore Dia., 22 # of Teeth (40B22)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 6.15 inch OD (2B58SDS)
- DODGE Tigear-2 Reducers And Accessories, 20Q10H56 TIGEAR-2 REDUCER (20Q10H56 TIGEAR-2 REDUCER)
- CONTROL DEVICES Vacuum Relief Valve, 3" NPT Inlet Port (VRG300-001)
- CONTROL DEVICES Pressure Relief Valve, 1/4in, 50 to 125psi (PR25-008)
- CONTROL DEVICES Vacuum Relief Valve, 3 in Inlet, NPT (NVR30-0A016)
- CONTROL DEVICES Pressure Relief Valve, 1/4in., 0 to 20 psi (PR25-000)
- CONTROL DEVICES Vacuum Relief Valve, 3/4" NPT Inlet Port (VRGSS075-001)
- CONTROL DEVICES Vacuum Relief Valve, 1-1/2"NPT Inlet Port (VRG150-001)
- CONTROL DEVICES Pressure Relief Valve, 3/8in., 0 to 20 psi (PR38-000)
- Control Devices Pneumatic Valves