Shop All Vacuum & Pressure Relief Valves
Control Devices
Vacuum Relief Valve, 1/2" NPT Inlet Port
Mfr # VRGSS050-001
Zoro # G1927181
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Inlet Port 1/2 in NPT
- Valve Vacuum Range 0 to 28 in hg
- Max. CFM - Valves 10 cfm
- Max. Temp. 400 Degrees F
- Body Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Control Devices
- MFR # VRGSS050-001
- Zoro # G1927181
- UPC # 00810051630121
- Country of Origin United States
- Category Vacuum & Pressure Relief Valves
Dimensions
Inlet Port Connection Size | 1/2 in |
Details
Item | Vacuum Relief Valve |
Valve Inlet Port | 1/2 in NPT |
Valve Vacuum Range | 0 to 28 in hg |
Max. CFM - Valves | 10 cfm |
Max. Temp. | 400 Degrees F |
Body Material | Stainless Steel |
Application | Low Pressure Tanks, Steam Vessels, Vacuum Equipment |
Inlet Port Connection Gender | Male |
Inlet Port Connection Type | NPT |
Flow Rate - Maximum | 10 cfm |
Cracking Pressure - Minimum | 0 in Hg |
Operating Temperature - Minimum | -20 Degrees F |
Operating Pressure - Maximum | 13.3 psi |
Operating Temperature - Maximum | 400 Degrees F |
Vacuum Minimum | 0 in Hg |
Cracking Pressure - Maximum | 13.3 psi |
Vacuum Maximum | 28 in Hg |
Relief Type | Proportional Relief |
Description
Vacuum Relief Valve, Application Low Pressure Tanks, Steam Vessels, Vacuum Equipment, Body Material Stainless Steel, Cracking Pressure - Maximum 13.3 psi, Cracking Pressure - Minimum 0 in Hg, Flow Rate - Maximum 10 cfm, Inlet Port Connection Gender Male, Inlet Port Connection Size 1/2 in, Inlet Port Connection Type NPT, Operating Pressure - Maximum 13.3 psi, Operating Temperature - Maximum 400 Degrees F, Operating Temperature - Minimum -20 Degrees F, Relief Type Proportional Relief
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter, 1/4 In Tube, 7.3 CFM, Nylon, PK10 (8833-11-BX)
- NTN NTN 6303, RadialDeep Groove Ball Bearing 17 Mm Id X 47 Mm Od X 14 Mm W Open (6303)
- WESTWARD Grease Fitting, 45 Deg., Stl, 13/16" L, PK10 (52NZ69)
- GATES Truflex V-Belts, 4L580 (4L580)
- CONTROL DEVICES Pressure Relief Valve, 1/4in, 50 to 125psi (PR25-008)
- CONTROL DEVICES Valve, Relief, 3/4 In (VR75-100)
- CONTROL DEVICES 595CFM 150PSI 1/2in NPT Relief Valve (SB50-2A150)
- CONTROL DEVICES Pressure Relief Valve, 1/4in., 0 to 20 psi (PR25-000)
- CONTROL DEVICES Vacuum Relief Valve, 1-1/2"NPT Inlet Port (VRG150-001)
- CONTROL DEVICES Vacuum Relief Valve, 2" NPT Inlet Port (VRG200-001)
- HAM-LET Relief Valve, Stainless Steel, 1 57/100" L (H-985-SS-N-1/4-SL)
- Control Devices Pneumatic Valves