Shop All Vacuum & Pressure Relief Valves
Control Devices
Vacuum Relief Valve, 1" NPT Inlet Port
Mfr # VRGSS100-001
Zoro # G1927489
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Inlet Port 1 in NPT
- Valve Vacuum Range 0 to 28 in hg
- Max. CFM - Valves 50 cfm
- Max. Temp. 400 Degrees F
- Application Low Pressure Tanks, Steam Vessels, Vacuum Equipment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Devices
- MFR # VRGSS100-001
- Zoro # G1927489
- UPC # 00810051630145
- Country of Origin United States
- Category Vacuum & Pressure Relief Valves
Dimensions
Inlet Port Connection Size | 1 in |
Details
Item | Vacuum Relief Valve |
Valve Inlet Port | 1 in NPT |
Valve Vacuum Range | 0 to 28 in hg |
Max. CFM - Valves | 50 cfm |
Max. Temp. | 400 Degrees F |
Application | Low Pressure Tanks, Steam Vessels, Vacuum Equipment |
Body Material | Stainless Steel |
Cracking Pressure - Maximum | 13.3 psi |
Flow Rate - Maximum | 50 cfm |
Cracking Pressure - Minimum | 0 in Hg |
Operating Temperature - Maximum | 400 Degrees F |
Inlet Port Connection Gender | Male |
Operating Temperature - Minimum | -20 Degrees F |
Inlet Port Connection Type | NPT |
Relief Type | Proportional Relief |
Operating Pressure - Maximum | 13.3 psi |
Vacuum Maximum | 28 in Hg |
Vacuum Minimum | 0 in Hg |
Description
Vacuum Relief Valve, Application Low Pressure Tanks, Steam Vessels, Vacuum Equipment, Body Material Stainless Steel, Cracking Pressure - Maximum 13.3 psi, Cracking Pressure - Minimum 0 in Hg, Flow Rate - Maximum 50 cfm, Inlet Port Connection Gender Male, Inlet Port Connection Size 1 in, Inlet Port Connection Type NPT, Operating Pressure - Maximum 13.3 psi, Operating Temperature - Maximum 400 Degrees F, Operating Temperature - Minimum -20 Degrees F, Relief Type Proportional Relief
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Female Rod End, Nylon/PTFE, RH, 1/4-28 (NFR4)
- MITYVAC Silverline Elite Hand Pump (MV8510)
- GATES Truflex V-Belts, 5L570 (5L570)
- WARNER LINEAR Linear Actuator, 24VDC, 100 lb., 6 In (M1-D024-0100-A06-LN)
- CONTROL DEVICES Valve, Relief, 1 MNPT, 0-40 CFM, 0-20 PSI (VR10-013)
- CONTROL DEVICES Valve, Relief, 1/4 In (VR25-100)
- CONTROL DEVICES Vacuum Relief Valve, 1-1/2"NPT Inlet Port (VRGSS150-001)
- CONTROL DEVICES Vacuum Relief Valve, 1/4" NPT Inlet Port (VRGSS025-001)
- CONTROL DEVICES Valve, Relief, 3/8 In (VR38-100)
- CONTROL DEVICES Vacuum Relief Valve, 3 in Inlet, NPT (NVR30-0A008)
- ZURN 34-TPKXLPEX - Tail Piece Kit (PEX) (34-TPKXLPEX)
- Control Devices Pneumatic Valves