Shop All Vacuum & Pressure Relief Valves
Control Devices
Vacuum Relief Valve, 1-1/4"NPT Inlet Port
Mfr # VRGSS125-001
Zoro # G1927400
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Valve Inlet Port 1 1/4 in NPT
- Valve Vacuum Range 0 to 28 in hg
- Max. CFM - Valves 100 cfm
- Max. Temp. 400 Degrees F
- Body Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Control Devices
- MFR # VRGSS125-001
- Zoro # G1927400
- UPC # 00810051630152
- Country of Origin United States
- Category Vacuum & Pressure Relief Valves
Dimensions
Inlet Port Connection Size | 1 1/4 in |
Details
Item | Vacuum Relief Valve |
Valve Inlet Port | 1 1/4 in NPT |
Valve Vacuum Range | 0 to 28 in hg |
Max. CFM - Valves | 100 cfm |
Max. Temp. | 400 Degrees F |
Body Material | Stainless Steel |
Application | Low Pressure Tanks, Steam Vessels, Vacuum Equipment |
Cracking Pressure - Maximum | 13.3 psi |
Cracking Pressure - Minimum | 0 in Hg |
Operating Temperature - Minimum | -20 Degrees F |
Flow Rate - Maximum | 100 cfm |
Vacuum Minimum | 0 in Hg |
Operating Pressure - Maximum | 13.3 psi |
Relief Type | Proportional Relief |
Vacuum Maximum | 28 in Hg |
Inlet Port Connection Gender | Male |
Operating Temperature - Maximum | 400 Degrees F |
Inlet Port Connection Type | NPT |
Description
Vacuum Relief Valve, Application Low Pressure Tanks, Steam Vessels, Vacuum Equipment, Body Material Stainless Steel, Cracking Pressure - Maximum 13.3 psi, Cracking Pressure - Minimum 0 in Hg, Flow Rate - Maximum 100 cfm, Inlet Port Connection Gender Male, Inlet Port Connection Size 1 1/4 in, Inlet Port Connection Type NPT, Operating Pressure - Maximum 13.3 psi, Operating Temperature - Maximum 400 Degrees F, Operating Temperature - Minimum -20 Degrees F, Relief Type Proportional Relief
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Yellow Rhino Rubber Hose 1/2 Inch x 25 feet 300 PSI 4:1 Safety Factor (HA58-025E)
- CONTINENTAL CONTITECH 3/8" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-05-43)
- TOMPKINS Hydraulic Fitting-Steel12MJ-12MJ-10MOR TEE (6803-12-12-10)
- PARKER Hydraulic Valve, Ball, 1/4In NPT (BVHP04NSS1NA)
- CONTROL DEVICES 595CFM 150PSI 1/2in NPT Relief Valve (SB50-2A150)
- CONTROL DEVICES Valve, Relief, 1 MNPT, 0-40 CFM, 0-20 PSI (VR10-013)
- CONTROL DEVICES Vacuum Relief Valve, 1/4" NPT Inlet Port (VRGSS025-001)
- CONTROL DEVICES Vacuum Relief Valve, 2" NPT Inlet Port (VRG200-001)
- CONTROL DEVICES 3/4 Relief Valve (PR75-000)
- CONTROL DEVICES Pressure Relief Valve, 1/4in., 0 to 20 psi (PR25-000)
- ATLANTIC BLOWERS Pressure/Vacuum Relief Valve 2” (AB-20003)
- Control Devices Vacuum & Pressure Relief Valves