Shop All Vacuum & Pressure Relief Valves
Control Devices
Vacuum Relief Valve, 1-1/2"NPT Inlet Port
Mfr # VRG150-001
Zoro # G1928277
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Inlet Port 1 1/2 in NPT
- Valve Vacuum Range 0 to 28 in hg
- Max. CFM - Valves 110 cfm
- Max. Temp. 400 Degrees F
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Devices
- MFR # VRG150-001
- Zoro # G1928277
- UPC # 00810051630251
- Country of Origin United States
- Category Vacuum & Pressure Relief Valves
Dimensions
Inlet Port Connection Size | 1 1/2 in |
Details
Item | Vacuum Relief Valve |
Valve Inlet Port | 1 1/2 in NPT |
Valve Vacuum Range | 0 to 28 in hg |
Max. CFM - Valves | 110 cfm |
Max. Temp. | 400 Degrees F |
Body Material | Brass |
Application | Low Pressure Tanks, Steam Vessels, Vacuum Equipment |
Operating Temperature - Minimum | -20 Degrees F |
Cracking Pressure - Minimum | 0 in Hg |
Relief Type | Proportional Relief |
Vacuum Maximum | 28 in Hg |
Cracking Pressure - Maximum | 13.3 psi |
Flow Rate - Maximum | 110 cfm |
Inlet Port Connection Gender | Male |
Operating Pressure - Maximum | 13.3 psi |
Operating Temperature - Maximum | 400 Degrees F |
Vacuum Minimum | 0 in Hg |
Inlet Port Connection Type | NPT |
Description
Vacuum Relief Valve, Application Low Pressure Tanks, Steam Vessels, Vacuum Equipment, Body Material Brass, Cracking Pressure - Maximum 13.3 psi, Cracking Pressure - Minimum 0 in Hg, Flow Rate - Maximum 110 cfm, Inlet Port Connection Gender Male, Inlet Port Connection Size 1 1/2 in, Inlet Port Connection Type NPT, Operating Pressure - Maximum 13.3 psi, Operating Temperature - Maximum 400 Degrees F, Operating Temperature - Minimum -20 Degrees F, Relief Type Proportional Relief
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOID 3/4" ID x 20 ft NBR Farm Tank Gasoline Hose 60 PSI BK (667212220)
- ZORO SELECT QD Bushing, Series SK, Bore 15/16 In (SK15/16)
- CLIMAX METAL PRODUCTS RC-100-KW Set Screw Coupling with Keyway (RC-100-KW)
- VALCOOL Coolant Additive, Clear, Bucket, 1 qt. (DEFOAMER-P-12X1)
- CONTROL DEVICES Vacuum Relief Valve, 3 in Inlet, NPT (NVR30-0A008)
- CONTROL DEVICES Vacuum Relief Valve, 3/8" NPT Inlet Port (VRGSS038-001)
- CONTROL DEVICES Pressure Relief Valve, 3/8in., 0 to 20 psi (PR38-000)
- CONTROL DEVICES Vacuum Relief Valve, 2" NPT Inlet Port (VRG200-001)
- CONTROL DEVICES Valve, Relief, 1/4 In (VR25-100)
- CONTROL DEVICES Pressure Relief Valve, 1/4in, 50 to 125psi (PR25-008)
- WATTS 740-1-30 Relief Valve 0382570 (740-1-30)
- Control Devices Pneumatic Valves