Shop All Pilot Air Control Valves
Control Devices
Unloader Valve Mark Ii
Mfr # LGM20AA-N
Zoro # G0602038
product price: $96.65
/ea
Free Shipping & Returns
$96.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (M)NPT Inlet (In.) 1/2 in
- Dimensions (L X H) (In.) 4-19/64 x 3-57/64
- (F)NPT Outlet (In.) 1/2 in
- Pressure Range (PSI) 60 to 250 psi
- Application Continuous Run Compressors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Devices
- MFR # LGM20AA-N
- Zoro # G0602038
- Country of Origin United States
- Category Pilot Air Control Valves
Dimensions
Dimensions (L X H) (In.) | 4-19/64 x 3-57/64 |
Details
(M)NPT Inlet (In.) | 1/2 in |
(F)NPT Outlet (In.) | 1/2 in |
Pressure Range (PSI) | 60 to 250 psi |
Application | Continuous Run Compressors |
Max. Flow (CFM) | 20 |
Spring Material | Stainless Steel |
(F)NPT Vent Outlet (In.) | 3/8 in |
Item | Unloader Valve Mark Ii |
Max. Temp. (F) | 250 Degrees F |
Preset | To Cut In at 145 psi and Out at 175 psi |
Body Material | Brass |
Type | Load Genie |
Description
Unloader Valve Mark Ii, Load Genie, (F)NPT Outlet (In.) 1/2 in, (F)NPT Vent Outlet (In.) 3/8 in, Max. Flow (CFM) 20, Pressure Range (PSI) 60 to 250 psi, Max. Temp. (F) 250 Degrees F, Brass Body Material, Stainless Steel Spring Material, Continuous Run Compressors, Dimensions (L X H) (In.) 4-19/64 x 3-57/64, Preset To Cut In at 145 psi and Out at 175 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Washdown Hose Assembly, 5/8" ID x 25 ft. (FRT058-25MF-G)
- SKF Shaft Seal, 85 x 110 x 12 mm., HMS5, Nitrile Rubber (85X110X12 HMS5 RG)
- MARATHON MOTORS 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 1,768 Nameplate RPM (215TTDBD6026)
- CAMPBELL HAUSFELD Filter, 3/8" NPT (PA212103AV)
- CONTROL DEVICES Unloader, Load Genie (LGM30-0404AAF)
- CONTROL DEVICES Unloader Valve Mark 4 (LGM40-0401CBA1)
- CONTROL DEVICES Valve, Pilot (P25G-F)
- CONTROL DEVICES Valve, Pressure Relief (CR25-100)
- PARKER Valve, Air Pilot, 4 Way, 3/8 In Port (B632000XXA)
- FESTO Solenoid Valve VUVG-B10-M52-MZT-F-1R8L (VUVG-B10-M52-MZT-F-1R8L)
- FESTO Solenoid Valve CPE10-M1BH-5L-M5 (CPE10-M1BH-5L-M5)
- Control Devices Pilot Air Control Valves