Shop All Pilot Air Control Valves
Control Devices
Unloader Valve Mark 4
Mfr # LGM40-0401CBA1
Zoro # G0602056
original price:
$217.35
25% off
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Operating Temp. (F) 250 Degrees F
- Max. Flow (CFM) 40
- Pressure Range (PSI) 60 to 250 psi
- Body Material Forged Brass
- (F)NPT Outlet (In.) 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Control Devices
- MFR # LGM40-0401CBA1
- Zoro # G0602056
- Country of Origin United States
- Category Pilot Air Control Valves
Dimensions
Dimensions (L X H) (In.) | 3-19/64 x 5-13/64 |
Outlet Size | 1/2 in |
Exhaust Size | 3/8 in |
Details
Max. Operating Temp. (F) | 250 Degrees F |
Max. Flow (CFM) | 40 |
Pressure Range (PSI) | 60 to 250 psi |
Body Material | Forged Brass |
Item | Unloader Valve Mark 4 |
(F)NPT Outlet (In.) | 1/2 in |
Preset | To Cut In at 95 psi and Out at 115 psi |
Type | Load Genie |
Spring Material | Stainless Steel |
(F)NPT Vent Outlet (In.) | 3/8 in |
(M)NPT Inlet (In.) | 1/2 in |
Application | Continuously Running Compressor |
Poppet Material | Glass-Filled PTFE |
Maximum Operating Pressure | 250 psi |
Inlet Type | Compression; NPT |
Exhaust Type | FPT |
Maximum Air Flow | 40 cfm |
Exhaust Gender | Female |
Series | Genie |
Outlet Type | NPT |
Minimum Operating Pressure | 60 psi |
Description
Unloader Valve Mark 4, Inlet Type Compression; NPT, Outlet Size 1/2 in, Outlet Type NPT, Exhaust Size 3/8 in, Exhaust Type FPT, Exhaust Gender Female, Maximum Operating Pressure 250 psi, Minimum Operating Pressure 60 psi, Maximum Air Flow 40 cfm, Body Material Forged Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Ariens / Gravely 992035 PM250Z (PTO to 50" Deck) Zero Turn Mower Replacement Belt, B124 (B124)
- MILLENNIUM FILTER Hydraulic Filter, replaces ZINGA SRE40910, Pressure Line, 10 micron (ZX-SRE40910)
- ENERPAC Dust Cap, Ar630 Coupler (Z640)
- MAIN FILTER Hydraulic Filter, replaces OMT CR111F10R, Return Line, 10 micron, Outside-In (MF0062279)
- CONTROL DEVICES Valve, Pressure Relief (CR25-100)
- CONTROL DEVICES Unloader Valve Mark Ii (LGM20AA-N)
- CONTROL DEVICES Valve, Pilot (P25G-F)
- CONTROL DEVICES Unloader, Load Genie (LGM30-0404AAF)
- SCHNEIDER ELECTRIC Pilot light, Harmony 9001K, metal, polycarbonate, domed, white, 30mm, LED white, 24...28V (9001KP35LWW9)
- FESTO Seal VABD-L1-10X-S-M5 (VABD-L1-10X-S-M5)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, 3/8 In Port (L23PA452O000000)
- Control Devices Pilot Air Control Valves