Shop All Pneumatic Check Valves
This Product is Discontinued
Control Devices
Unloader, Load Genie (Discontinued)
Mfr # PA6-1A
Zoro # G2684035
This Product is Discontinued
Key Features
- Inlet (In.) 1/4 in (F)NPT
- Outlet (In.) 1/4 in (M)NPT
- Max. Pressure (PSI) 250 psi
- Flow Range Free Air (CFM) 1 to 6 cfm
- Length (In.) 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Devices
- MFR # PA6-1A
- Zoro # G2684035
- UPC # 094700355201
- Country of Origin United States
- Category Pneumatic Check Valves
Dimensions
Length (In.) | 1 3/4 in |
Hex Size (In.) | 3/4 in |
Details
Inlet (In.) | 1/4 in (F)NPT |
Outlet (In.) | 1/4 in (M)NPT |
Item | Unloader |
Max. Pressure (PSI) | 250 psi |
Flow Range Free Air (CFM) | 1 to 6 cfm |
Application | For Small Air Compressors |
Max. Temp. (F) | 450 Degrees F |
Mounting | Vertical or Horizontal |
Seal | PTFE |
Poppet | Brass |
Thread Coating | Vibra Seal |
Material | Brass |
Spring Material | Stainless Steel |
Description
Unloader, Inlet (In.) 1/4 in (F)NPT, Outlet (In.) 1/4 in (M)NPT, Brass, Max. Pressure (PSI) 250 psi, Hex Size (In.) 3/4 in, Flow Range Free Air (CFM) 1 to 6 cfm, Max. Temp. (F) 450 Degrees F, Vertical or Horizontal Mounting, Length (In.) 1 3/4 in, Stainless Steel Spring Material, Brass Poppet, Thread Coating Vibra Seal, PTFE Seal, For Small Air Compressors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.