Shop All Pneumatic Check Valves
Control Devices
Unloader, Load Genie
Mfr # PA48-1A
Zoro # G0842877
product price: $51.45
/ea
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet (In.) 3/4 in (F)NPT
- Outlet (In.) 3/4 in (M)NPT
- Max. Pressure (PSI) 250 psi
- Flow Range Free Air (CFM) 15 to 48 cfm
- Seal PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Devices
- MFR # PA48-1A
- Zoro # G0842877
- Country of Origin United States
- Category Pneumatic Check Valves
Dimensions
Length (In.) | 2 3/8 in |
Hex Size (In.) | 1 3/16 in |
Details
Inlet (In.) | 3/4 in (F)NPT |
Outlet (In.) | 3/4 in (M)NPT |
Item | Unloader |
Max. Pressure (PSI) | 250 psi |
Flow Range Free Air (CFM) | 15 to 48 cfm |
Seal | PTFE |
Application | For Small Air Compressors |
Thread Coating | Vibra Seal |
Max. Temp. (F) | 450 Degrees F |
Mounting | Vertical or Horizontal |
Spring Material | Stainless Steel |
Poppet | Brass |
Material | Brass |
Description
Unloader, Inlet (In.) 3/4 in (F)NPT, Outlet (In.) 3/4 in (M)NPT, Brass, Max. Pressure (PSI) 250 psi, Hex Size (In.) 1 3/16 in, Flow Range Free Air (CFM) 15 to 48 cfm, Max. Temp. (F) 450 Degrees F, Vertical or Horizontal Mounting, Length (In.) 2 3/8 in, Stainless Steel Spring Material, Brass Poppet, Thread Coating Vibra Seal, PTFE Seal, For Small Air Compressors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BELTS BY TIMKEN Durapower II FHP V-Belt Light Duty Durapower II FHP V-Belt5L-R Section5/8 in W Top68 in L Outside (5L680R)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 3 HP, 5.5A (ATV320U22N4B)
- GLOBAL G2SC-125-SS Two-Piece Clamping Collar (G2SC-125-SS)
- SPEEDAIRE Bushing (TT630040G)
- CONTROL DEVICES Valve, Check, 3/4 In (CB75)
- CONTROL DEVICES Valve, Check, 3/4x1 In (C7510-1EP)
- CONTROL DEVICES Unloader Check Valve, 3/4 In. (CA48-1A)
- CONTROL DEVICES Valve, Check, 3/4x3/4in (C7575-1EP)
- CONTROL DEVICES Repair Kit For Cb75 Check Valve (KTCB75)
- CONTROL DEVICES Valve, Check, 1x1in (P1010-1EP)
- A.R. NORTH AMERICA Check Valve 5800psi 1/2 Fx2 (4074000002)
- Control Devices Pneumatic Valves