Shop All Pilot Air Control Valves
Control Devices
Unloader, Load Genie
Mfr # LGM30-0404AAF
Zoro # G2528145
product price: $54.25
/ea
$54.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seats PTFE
- Features and Vent Valve, Check Valve, Pilot Valve
- Tap 1/8 in for Engine Throttle Control
- Spring Material Stainless Steel
- Dimensions (L X H) (In.) 4-3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Devices
- MFR # LGM30-0404AAF
- Zoro # G2528145
- UPC # 094700481207
- Country of Origin United States
- Category Pilot Air Control Valves
Dimensions
Dimensions (L X H) (In.) | 4-3/4 |
Exhaust Size | 3/8 in |
Outlet Size | 1/2 in |
Inlet Size | 1/2 in |
Description
Continuous Run Unloader Valve, Inlet Size 1/2 in, Inlet Type NPT, Outlet Size 1/2 in, Outlet Type NPT, Outlet Gender Female, Exhaust Size 3/8 in, Minimum Preset Pressure 60 psi, Maximum Operating Pressure 250 psi, Minimum Operating Pressure 60 psi, Adjustable Pressure Yes, Maximum Air Flow 30 scfm, Body Material Forged Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 1,500 psi (TMPL-N-575)
- MONARCH Control Handset, For Double Acting Unit (500249017026120)
- CENTURY Condenser Fan Motor, 1140 rpm, 1 HP (H667V1)
- TRITAN Pillow Block Bearing, Ball, 1-1/2" Bore (UCP208-24)
- CONTROL DEVICES Unloader Valve Mark Ii (LGM20AA-N)
- CONTROL DEVICES Unloader Valve Mark 4 (LGM40-0401CBA1)
- CONTROL DEVICES Valve, Pilot (P25G-F)
- CONTROL DEVICES Valve, Pressure Relief (CR25-100)
- FESTO Solenoid Valve VUVS-L25-P53E-MD-G14-F8 (VUVS-L25-P53E-MD-G14-F8)
- ARO Pilot Air Valve, 3 Way, 2 Pos, 3/8 NPT (M253PS)
- FESTO Solenoid Valve MEH-5/2-5, 0-B (MEH-5/2-5,0-B)
- Control Devices Pneumatic Valves