Shop All Pneumatic Check Valves
Control Devices
Unloader Check Valve, 3/4 In.
Mfr # CA48-1A
Zoro # G0275956
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet (In.) 3/4 in OD
- Outlet (In.) 3/4 in (M)NPT
- Max. Pressure (PSI) 250 psi
- Flow Range Free Air (CFM) 15 to 48 cfm
- Length (In.) 2 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Control Devices
- MFR # CA48-1A
- Zoro # G0275956
- Country of Origin United States
- Category Pneumatic Check Valves
Dimensions
Length (In.) | 2 3/16 in |
Hex Size (In.) | 1 3/16 in |
Details
Inlet (In.) | 3/4 in OD |
Item | Unloader Check Valve |
Outlet (In.) | 3/4 in (M)NPT |
Max. Pressure (PSI) | 250 psi |
Flow Range Free Air (CFM) | 15 to 48 cfm |
Material | Brass |
Thread Coating | 516 Dry Tape Thread Sealant |
Application | For Small Air Compressors |
Poppet | Brass |
Spring Material | Stainless Steel |
Mounting | Vertical or Horizontal |
Seal | PTFE |
Max. Temp. (F) | 450 Degrees F |
Description
Unloader Check Valve, Inlet (In.) 3/4 in OD, Outlet (In.) 3/4 in (M)NPT, Brass, Max. Pressure (PSI) 250 psi, Hex Size (In.) 1 3/16 in, Flow Range Free Air (CFM) 15 to 48 cfm, Max. Temp. (F) 450 Degrees F, Vertical or Horizontal Mounting, Length (In.) 2 3/16 in, Stainless Steel Spring Material, Brass Poppet, Thread Coating 516 Dry Tape Thread Sealant, PTFE Seal, For Small Air Compressors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Restricted8MJ-8FJ STR RST .062-BZ (RST2406-08-08-R.062)
- NITTO KOHKI Socket, 20SF-NPT 319810568 (20SF-NPT)
- BOSTON GEAR HelicalGear, 20DP, 14.5PA, 25Teeth, LH (H2025L)
- MANITOU Bronze Bushings (Straight): 1/2 in. I.D., 3/4 in. Length, 3/4 in. O.D. (153190)
- CONTROL DEVICES Check Valve, 3/8 In Comp x 1/2 In MNPT (C3850-1EP)
- CONTROL DEVICES Valve, Check, 1/2x1/2in (P5050-1EP)
- CONTROL DEVICES Valve, Check, 3/4x1/2in (C7550-1EP)
- CONTROL DEVICES Unloader Check Valve, 1/2 In. (CA24-1A)
- CONTROL DEVICES Valve, Check, 1/2 In (CB50)
- CONTROL DEVICES Valve, Check (P7510-1EP)
- CONRADER Check Valve, 0 to 12 CFM, 1/2" (M)NPT (CTD3412)
- Control Devices Pneumatic Valves