Shop All Pneumatic Check Valves
Control Devices
Unloader Check Valve, 1/4 In.
Mfr # CA6-1A
Zoro # G3281092
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet (In.) 3/8 in OD
- Outlet (In.) 1/4 in (M)NPT
- Max. Pressure (PSI) 250 psi
- Flow Range Free Air (CFM) 1 to 6 cfm
- Poppet Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Devices
- MFR # CA6-1A
- Zoro # G3281092
- Country of Origin United States
- Category Pneumatic Check Valves
Dimensions
Length (In.) | 1 9/16 in |
Hex Size (In.) | 3/4 in |
Details
Inlet (In.) | 3/8 in OD |
Item | Unloader Check Valve |
Outlet (In.) | 1/4 in (M)NPT |
Max. Pressure (PSI) | 250 psi |
Flow Range Free Air (CFM) | 1 to 6 cfm |
Poppet | Brass |
Max. Temp. (F) | 450 Degrees F |
Seal | PTFE |
Application | For Small Air Compressors |
Spring Material | Stainless Steel |
Material | Brass |
Mounting | Vertical or Horizontal |
Thread Coating | 516 Dry Tape Thread Sealant |
Description
Unloader Check Valve, Inlet (In.) 3/8 in OD, Outlet (In.) 1/4 in (M)NPT, Brass, Max. Pressure (PSI) 250 psi, Hex Size (In.) 3/4 in, Flow Range Free Air (CFM) 1 to 6 cfm, Max. Temp. (F) 450 Degrees F, Vertical or Horizontal Mounting, Length (In.) 1 9/16 in, Stainless Steel Spring Material, Brass Poppet, Thread Coating 516 Dry Tape Thread Sealant, PTFE Seal, For Small Air Compressors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI 5350 1/4 Quick Release Coupling, Plug, 1/4 Female Thread (5350 1/4)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 5,000 psi (EZ-P-HPL-125)
- LOC-LINE Straight Flow Nozzle, PK2 (51847)
- BESTORQ 485K14 Micro V Belt, 48.5 in Pitch Length, 1.96 in Top Width, 14 Ribs (485K14)
- CONTROL DEVICES Check Valve, In Line With 1/8 Side Port (IC38)
- CONTROL DEVICES Cold Start Valve, 1/8 in., Brass (CS12-100)
- CONTROL DEVICES Check Valve - Lead Time 3 To 4 Weeks (P25M25-0AA)
- CONTROL DEVICES Valve, 1.25x1.25in (P1212-1EP)
- CONTROL DEVICES Valve, Check, 3/4x1/2in (C7550-1EP)
- CONTROL DEVICES Valve, Check, 1/2x1/2in (C5050-1EP)
- ALPHA TECHNOLOGIES AIGNEP Check Valve, 1/4" Male Nptf (82663-04)
- Control Devices Pneumatic Valves