Shop All Pneumatic Check Valves
Control Devices
Unloader Check Valve, 1/2 In.
Mfr # CA24-1A
Zoro # G2522213
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet (In.) 3/4 in OD
- Outlet (In.) 1/2 in (M)NPT
- Max. Pressure (PSI) 250 psi
- Flow Range Free Air (CFM) 8 to 24 cfm
- Seal PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Devices
- MFR # CA24-1A
- Zoro # G2522213
- Country of Origin United States
- Category Pneumatic Check Valves
Dimensions
Hex Size (In.) | 1 in |
Length (In.) | 2 1/8 in |
Details
Inlet (In.) | 3/4 in OD |
Outlet (In.) | 1/2 in (M)NPT |
Item | Unloader Check Valve |
Max. Pressure (PSI) | 250 psi |
Flow Range Free Air (CFM) | 8 to 24 cfm |
Seal | PTFE |
Spring Material | Stainless Steel |
Material | Brass |
Thread Coating | 516 Dry Tape Thread Sealant |
Application | For Small Air Compressors |
Mounting | Vertical or Horizontal |
Poppet | Brass |
Max. Temp. (F) | 450 Degrees F |
Description
Unloader Check Valve, Inlet (In.) 3/4 in OD, Outlet (In.) 1/2 in (M)NPT, Brass, Max. Pressure (PSI) 250 psi, Hex Size (In.) 1 in, Flow Range Free Air (CFM) 8 to 24 cfm, Max. Temp. (F) 450 Degrees F, Vertical or Horizontal Mounting, Length (In.) 2 1/8 in, Stainless Steel Spring Material, Brass Poppet, Thread Coating 516 Dry Tape Thread Sealant, PTFE Seal, For Small Air Compressors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Variable Frequency Drive, 2 HP, 380-480V (DA1-344D1FB-A20C)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1 HP, 56C Frame, 3,450 Nameplate RPM (B122)
- DAYTON Capacitor-Start/Run General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56H Frame (5UKF6BG)
- SENQCIA INSPIRE SERIES 80Pcp Perfect Coat Plus Ii Cl Cp ASME/ANSI Std RllrChn Sgl 1" Pit, PK5 (80PCP2CL)
- CONTROL DEVICES Cold Start Valve, 1/4 in., Brass (CS25-100)
- CONTROL DEVICES Check Valve, In Line With 1/8 Side Port (IC38)
- CONTROL DEVICES Valve, Check, 1/2x1/2in (P5050-1EP)
- CONTROL DEVICES Valve, Check, 1/2x1/2in (C5050-1EP)
- CONTROL DEVICES Valve, Check, 3/4x1/2in (C7550-1EP)
- CONTROL DEVICES Check Valve, 3/8 In Comp x 1/2 In MNPT (C3850-1EP)
- A.R. NORTH AMERICA Check Valve 5800psi 3/8 Fx2 (4074000001)
- Control Devices Pneumatic Valves