Shop All Pilot Air Control Valves
Control Devices
Unload Value
Mfr # LGM20AA-F
Zoro # G1178086
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range (PSI) 60 to 250 psi
- Dimensions (L X H) (In.) 4-19/64 x 3-57/64
- (M)NPT Inlet (In.) 1/2 in
- Type Load Genie
- Spring Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Devices
- MFR # LGM20AA-F
- Zoro # G1178086
- Country of Origin United States
- Category Pilot Air Control Valves
Dimensions
Dimensions (L X H) (In.) | 4-19/64 x 3-57/64 |
Details
Pressure Range (PSI) | 60 to 250 psi |
Item | Unload Value |
(M)NPT Inlet (In.) | 1/2 in |
Type | Load Genie |
Spring Material | Stainless Steel |
Max. Flow (CFM) | 20 |
Preset Range (PSI) | To Cut In at 95 psi and Out at 115 psi |
Application | Continuous Run Compressors |
Max. Temp. (F) | 250 Degrees F |
(F)NPT Outlet (In.) | 1/2 in |
Body Material | Brass |
(F)NPT Vent Outlet (In.) | 3/8 in |
Description
Unload Value, Load Genie, (F)NPT Outlet (In.) 1/2 in, (F)NPT Vent Outlet (In.) 3/8 in, Max. Flow (CFM) 20, Pressure Range (PSI) 60 to 250 psi, Preset Range (PSI) To Cut In at 95 psi and Out at 115 psi, Max. Temp. (F) 250 Degrees F, Brass Body Material, Stainless Steel Spring Material, Continuous Run Compressors, Dimensions (L X H) (In.) 4-19/64 x 3-57/64
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, Nylon, Max 1.135 In, PK10 (22HSC0240B)
- AIGNEP USA Universal Flow Control, 3/8 In, NPT x Tube (88958-06-06)
- ANTI-SEIZE TECHNOLOGY Food Grade Anti-Seize, Metal-Free Base (41010)
- AMETEK Vacuum Mtr/Blwr, Peripheral, 3 Stge, 1 Spd (114789)
- CONTROL DEVICES Valve, Pilot (P25G-F)
- CONTROL DEVICES Unloader Valve Mark Ii (LGM20AA-N)
- CONTROL DEVICES Valve, Pressure Relief (CR25-100)
- CONTROL DEVICES Unloader Valve Mark 4 (LGM40-0401CBA1)
- CONTROL DEVICES Unloader, Load Genie (LGM30-0404AAF)
- ROSS 1-10Bar Pneumatic Pilot Valve (W7056A2332)
- FESTO Solenoid Valve JMEH-5/2-5, 0-B (JMEH-5/2-5,0-B)
- Control Devices Pneumatic Valves