Shop All Engine-Driven Compressor Controls
Control Devices
Throttle Control, 60 in Cable
Mfr # TC12-1AL060
Zoro # G1579597
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length (In.) 60 in
- Type Gas Engine Driven
- (M)NPT Size (In.) 1/8 in
- Fits All Major Engine Types Up to 15 hp
- For Use With Air Compressors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Control Devices
- MFR # TC12-1AL060
- Zoro # G1579597
- Country of Origin United States
- Category Engine-Driven Compressor Controls
Dimensions
Cable Length (In.) | 60 in |
(M)NPT Size (In.) | 1/8 in |
Cable Length | 60 in |
Inlet Size | 1/8 in |
Details
Item | Throttle Control |
Type | Gas Engine Driven |
Fits | All Major Engine Types Up to 15 hp |
For Use With | Air Compressors |
Spring Material | Zinc Plated Steel |
Cable Coating | Vinyl |
Cable Material | Stainless Steel |
O-Ring | Nitrile |
Min. Pressure (PSI) | 60 psi |
Cylinder Material | Brass |
Inlet Connection Type | NPT |
Maximum Operating Pressure | 250 psi |
O-Ring Material | Nitrile |
Minimum Operating Pressure | 60 psi |
Inlet Gender | Male |
Maximum Operating Temperature | 250 Degrees F |
Description
Throttle Control, Minimum Operating Pressure 60 psi, Maximum Operating Pressure 250 psi, Inlet Size 1/8 in, Inlet Connection Type NPT, Inlet Gender Male, Fits All Major Engine Types Up to 15 hp, Cable Length 60 in, For Use With Air Compressors, Spring Material Zinc Plated Steel, Cable Material Stainless Steel, Cable Coating Vinyl, Cylinder Material Brass, O-Ring Material Nitrile, Maximum Operating Temperature 250 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame (5UKF2)
- TRITAN Radial Ball Bearing, PS, 17mm, 6303-2RS (6303 2RSL/C3 PRX)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-1-7/8-XB)
- APACHE 1" x 50 ft Multipurpose Air Hose 150 psi Red (98129627)
- CONTROL DEVICES Throttle Control, 36 in Cable (TC12-1AL036)
- CONTROL DEVICES Pneumatic Compressor Throttle Control (TC63-4KA000)
- CONTROL DEVICES Throttle Control (TC12-1AA048)
- CONTROL DEVICES Throttle Control, 24 in Cable (TC12-1AL024)
- CONTROL DEVICES Throttle Control, 48 in Cable (TC12-1AL048)
- CONTROL DEVICES Throttle Control, 36 in Cable (TC12-1AA036)
- CONRADER Throttle Control, Gas Engine Drivn, 100psi (TCXLPW-54)
- Control Devices Air Compressor Accessories