Shop All Engine-Driven Compressor Controls
Control Devices
Throttle Control, 36 in Cable
Mfr # TC12-1AA036
Zoro # G1579630
product price: $35.65
/ea
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length (In.) 36 in
- (M)NPT Size (In.) 1/8 in
- Type Gas Engine Driven
- Fits All Major Engine Types Under 8 hp
- For Use With Air Compressors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Devices
- MFR # TC12-1AA036
- Zoro # G1579630
- Country of Origin United States
- Category Engine-Driven Compressor Controls
Dimensions
Cable Length (In.) | 36 in |
(M)NPT Size (In.) | 1/8 in |
Cable Length | 36 in |
Inlet Size | 1/8 in |
Details
Item | Throttle Control |
Type | Gas Engine Driven |
Fits | All Major Engine Types Under 8 hp |
For Use With | Air Compressors |
O-Ring | Nitrile |
Spring Material | Zinc Plated Steel |
Min. Pressure (PSI) | 60 psi |
Cable Coating | Vinyl |
Cable Material | Stainless Steel |
Cylinder Material | Brass |
Maximum Operating Temperature | 250 Degrees F |
Minimum Operating Pressure | 60 psi |
O-Ring Material | Nitrile |
Inlet Connection Type | NPT |
Inlet Gender | Male |
Maximum Operating Pressure | 250 psi |
Description
Throttle Control, Minimum Operating Pressure 60 psi, Maximum Operating Pressure 250 psi, Inlet Size 1/8 in, Inlet Connection Type NPT, Inlet Gender Male, Fits All Major Engine Types Under 8 hp, Cable Length 36 in, For Use With Air Compressors, Spring Material Zinc Plated Steel, Cable Material Stainless Steel, Cable Coating Vinyl, Cylinder Material Brass, O-Ring Material Nitrile, Maximum Operating Temperature 250 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B122 V-Belt, 125" Outside Length, 21/32" Top Width, 1 Ribs (3GWJ5)
- TRU-FLATE COUPLER/PLUG SET 1/4""I/M (13201)
- WESTWARD Grease Gun Filler Pump, 120 lb. (29FW95)
- BESTORQ A138 V Belt, 140 in Outside Length, 1/2 in Top Width, 1 Ribs (A138)
- CONTROL DEVICES Throttle Control (TC12-1AA048)
- CONTROL DEVICES Throttle Control, 24 in Cable (TC12-1AL024)
- CONTROL DEVICES Throttle Control, 48 in Cable (TC12-1AL048)
- CONTROL DEVICES Throttle Control, 24 In Length (TC12-1AA024)
- CONTROL DEVICES Pneumatic Compressor Throttle Control (TC63-4KA000)
- CONTROL DEVICES Throttle Control, 60 in Cable (TC12-1AL060)
- Control Devices Air Compressor Accessories