Shop All Engine-Driven Compressor Controls
Control Devices
Throttle Control, 24 In Length
Mfr # TC12-1AA024
Zoro # G0392883
original price:
$23.39
5% off
new price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length (In.) 24 in
- Type Gas Engine Driven
- (M)NPT Size (In.) 1/8 in
- Fits All Major Engine Types Under 8 hp
- For Use With Unloader Controls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Devices
- MFR # TC12-1AA024
- Zoro # G0392883
- Country of Origin United States
- Category Engine-Driven Compressor Controls
Dimensions
Cable Length (In.) | 24 in |
(M)NPT Size (In.) | 1/8 in |
Cable Length | 24 in |
Inlet Size | 1/8 in |
Details
Item | Compressor Throttle Control |
Type | Gas Engine Driven |
Fits | All Major Engine Types Under 8 hp |
For Use With | Unloader Controls |
Min. Pressure (PSI) | 60 psi |
O-Ring | Nitrile |
Cable Material | Stainless Steel |
Spring Material | Stainless Steel |
Cable Coating | Vinyl |
Cylinder Material | Brass |
Minimum Operating Pressure | 60 psi |
Inlet Gender | Male |
O-Ring Material | Nitrile |
Inlet Connection Type | NPT |
Maximum Operating Pressure | 250 psi |
Maximum Operating Temperature | 250 Degrees F |
Description
Compressor Throttle Control, Minimum Operating Pressure 60 psi, Maximum Operating Pressure 250 psi, Inlet Size 1/8 in, Inlet Connection Type NPT, Inlet Gender Male, Fits All Major Engine Types Under 8 hp, Cable Length 24 in, For Use With Unloader Controls, Spring Material Stainless Steel, Cable Material Stainless Steel, Cable Coating Vinyl, Cylinder Material Brass, O-Ring Material Nitrile, Maximum Operating Temperature 250 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 1626 mm Outside Length, 74 mm Top Width, 4 Ribs (4/B61)
- NATIONAL Small Bore Inch Seal, 471818 (471818)
- NTN Radial Ball Bearing, Shielded, 15mm Bore (6002ZZC3/L627)
- INTERNATIONAL ENVIRONMENTAL PSC Motor, 277V, 1/4 HP (70021548)
- CONTROL DEVICES Throttle Control (TC12-1AA048)
- CONTROL DEVICES Throttle Control, 24 in Cable (TC12-1AL024)
- CONTROL DEVICES Throttle Control, 36 in Cable (TC12-1AA036)
- CONTROL DEVICES Throttle Control, 60 in Cable (TC12-1AL060)
- CONTROL DEVICES Throttle Control, 48 in Cable (TC12-1AL048)
- CONTROL DEVICES Venting Pilot Valve (P25VB-F)
- CONRADER Throttle Control, Gas Engine Drivn, 100psi (TCXLPW-3-M1-B2-IC-SST)
- Control Devices Air Compressor Accessories