Shop All Vacuum & Pressure Relief Valves
Control Devices
Pressure Relief Valve, 1/4in, 50 to 125psi
Mfr # PR25-008
Zoro # G9479741
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Inlet Port 1/4 in NPT
- Preset Setting (PSI) 50 to 125
- Valve Vacuum Range Not Rated
- Max. CFM - Valves 2 cfm
- Max. Temp. 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Devices
- MFR # PR25-008
- Zoro # G9479741
- Country of Origin United States
- Category Vacuum & Pressure Relief Valves
Dimensions
Length (In.) | 1 3/4 in |
Inlet Port Connection Size | 1/4 in |
Description
Pressure Relief Valve, Application Pressure Relief, Body Material Brass, Cracking Pressure - Maximum 125 psi, Cracking Pressure - Minimum 50 psi, Flow Rate - Maximum 2 cfm, Inlet Port Connection Gender Male, Inlet Port Connection Size 1/4 in, Inlet Port Connection Type NPT, Operating Pressure - Maximum 20 psi, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum 33 Degrees F, Poppet Material Stainless Steel, Relief Type Proportional Relief
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE 405 Cutting Oil, 5 Gal Pail, Heavy Duty, Dark Pipe Threading Oil (L0587-060)
- DDS Shaft Seal, SB, 60mm ID, Nitrile Rubber (608508SB)
- D&D Timing Belt, H, 1 x 170in PL, T340 (1700H100)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/2 Bore Dia., 14 # of Teeth (60B14F-1 1/2)
- CONTROL DEVICES Valve, Relief, 1/4 In (VR25-100)
- CONTROL DEVICES Valve, Relief, 3/4 In (VR75-100)
- CONTROL DEVICES Vacuum Relief Valve, 1-1/2"NPT Inlet Port (VRG150-001)
- CONTROL DEVICES Vacuum Relief Valve, 3 in Inlet, NPT (NVR30-0A016)
- CONTROL DEVICES Vacuum Relief Valve, 1-1/4"NPT Inlet Port (VRG125-001)
- CONTROL DEVICES Vacuum Relief Valve, 3 in Inlet, NPT (NVR30-0A015)
- WATTS 740-1-30 Relief Valve 0382570 (740-1-30)
- Control Devices Vacuum & Pressure Relief Valves