Shop All Vacuum & Pressure Relief Valves
Control Devices
Pressure Relief Valve, 1/4in., 0 to 20 psi
Mfr # PR25-000
Zoro # G9479732
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Inlet Port 1/4 in NPT
- Preset Setting (PSI) 0 to 20
- Valve Vacuum Range Not Rated
- Max. CFM - Valves 2 cfm
- Max. Temp. 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Control Devices
- MFR # PR25-000
- Zoro # G9479732
- Country of Origin United States
- Category Vacuum & Pressure Relief Valves
Dimensions
Length (In.) | 1 3/4 in |
Inlet Port Connection Size | 1/4 in |
Description
Pressure Relief Valve, Application Pressure Relief, Body Material Brass, Cracking Pressure - Maximum 20 psi, Cracking Pressure - Minimum 0 in Hg, Flow Rate - Maximum 2 cfm, Inlet Port Connection Gender Male, Inlet Port Connection Size 1/4 in, Inlet Port Connection Type NPT, Operating Pressure - Maximum 20 psi, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum 33 Degrees F, Poppet Material Stainless Steel, Relief Type Proportional Relief
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (FD35-1001-06-06)
- TECUMSEH START CAPACITOR KIT (K146-22)
- DAYTON Belt Drive Mtr, SplitPh, ODP, 1/3HP, 1725rpm (6XH86BG)
- PNEUMADYNE Manifold, Metal, NPT, 3 In. L (M20-250-3)
- CONTROL DEVICES Vacuum Relief Valve, 3/4" NPT Inlet Port (VRGSS075-001)
- CONTROL DEVICES Vacuum Relief Valve, 2" NPT Inlet Port (VRG200-001)
- CONTROL DEVICES Vacuum Relief Valve, 3 in Inlet, NPT (NVR30-0A008)
- CONTROL DEVICES Vacuum Relief Valve, 3 in Inlet, NPT (NVR30-0A016)
- CONTROL DEVICES Vacuum Relief Valve, 3" NPT Inlet Port (VRG300-001)
- CONTROL DEVICES 3/4 Relief Valve (PR75-000)
- SMC Pressure Relief, 3 Port, 50" Body (VHS50-N06B-Z)
- Control Devices Pneumatic Valves