Shop All Float Rods
Control Devices
Float Valve Rod, Stem, 12 in L
Mfr # R1315-12
Zoro # G108391786
original price:
$71.00
13% off
new price: $61.15
/ea
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Float Valves
- Material of Construction Stainless Steel
- Rod Dia. 3/8 in
- Thread Size 3/8"-16
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Devices
- MFR # R1315-12
- Zoro # G108391786
- Country of Origin United States
- Category Float Rods
Dimensions
Rod Dia. | 3/8 in |
Thread Size | 3/8"-16 |
Length | 12 in |
Details
Item | Float Valve Rod |
For Use With | Float Valves |
Material of Construction | Stainless Steel |
Product Type | Threaded Stem |
Description
Float Valve Rod, Material of Construction Stainless Steel, Thread Size 3/8 In.-16, Length 12 in, Rod Dia. 3/8 in, For Use With Float Valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (125MC1F2H0)
- HOFFMAN Motor/Pump Control Box, 3Ph, 208/240/480V (VS-3480V0610D)
- ZOELLER HEAVY-DUTY SUBMERSIBLE SEWAGE, EFFLUENT OR DEWATERING PUMP (267-0004)
- SANDPIPER Repair Kit, Buna, Fluid, For 1-1/2 In Pump (476.182.360)
- CONTROL DEVICES Float Valve Rod, Stem, 10 in L (R1315-10)
- WATTS Float Rod, 5/16-18, 12 In L, Brass (12)
- TELEMECANIQUE SENSORS Float Rod, 5-1/4 In, SS (9049ER5)
- PROPLUS FLOAT ROD BRASS 10 IN (8123)
- TELEMECANIQUE SENSORS Float Rod, 3-1/4 In, SS (9049ER3)
- TELEMECANIQUE SENSORS Center Hole Float/Rod Assembly, Round, 7In (9049A6C)
- ZORO SELECT Float Rod, 1/4-20, 10 In L, Brass (109-851)
- Control Devices Float Rods