Shop All Float Rods
Control Devices
Float Valve Rod, Stem, 10 in L
Mfr # R1315-10
Zoro # G908391788
original price:
$62.00
19% off
new price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Float Valves
- Thread Size 3/8"-16
- Length 10 in
- Material of Construction Stainless Steel
- Rod Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Devices
- MFR # R1315-10
- Zoro # G908391788
- Country of Origin United States
- Category Float Rods
Dimensions
Thread Size | 3/8"-16 |
Length | 10 in |
Rod Dia. | 3/8 in |
Details
Item | Float Valve Rod |
For Use With | Float Valves |
Material of Construction | Stainless Steel |
Product Type | Threaded Stem |
Description
Float Valve Rod, Material of Construction Stainless Steel, Thread Size 3/8 In.-16, Length 10 in, Rod Dia. 3/8 in, For Use With Float Valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LMH8TA-PTCB-G19)
- SHURFLO Booster Pump System, 1/3 hp, 115V AC, 1 Phase, 3/8 in Barb Inlet Size, 1 Stage, 117 psi Max Pressure (804-002)
- ARO Diaphragm Pump, 13.6 Gpm, Stainless Steal/ (PD07R-AAS-STT)
- FLINT & WALLING Multi-Stage Booster Pump, 2 hp, 120/240V AC, 1 Phase, 1 in NPT Inlet Size, 11 Stage (PB2711S201)
- CONTROL DEVICES Float Valve Rod, Stem, 12 in L (R1315-12)
- HOMAN & BERNARD Standard Backer Rod, 7/8 (875-0-0)
- PROPLUS FLOAT ROD BRASS 8 IN (8121)
- WATTS Float Rod, 5/16-18, 12 In L, Brass (12)
- ZOELLER Float Rod, For 2P550 (006215)
- PROPLUS FLOAT ROD BRASS 10 IN (8123)
- KERICK Float Rod, 1/4-20 In, 3 In L, SS (SR03)
- Control Devices Float Rods