Shop All Pneumatic Check Valves
Control Devices
Cold Start Valve, 1/4 in., Brass
Mfr # CS25-100
Zoro # G9479775
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet (In.) 1/4 in
- Max. Pressure (PSI) 250 psi
- Flow Range Free Air (CFM) 0 to 2 cfm
- Seal fluorocarbon
- Poppet Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Devices
- MFR # CS25-100
- Zoro # G9479775
- Country of Origin United States
- Category Pneumatic Check Valves
Dimensions
Hex Size (In.) | 9/16 in |
Length (In.) | 3/4 in |
Details
Inlet (In.) | 1/4 in |
Item | Cold Start Valve |
Max. Pressure (PSI) | 250 psi |
Flow Range Free Air (CFM) | 0 to 2 cfm |
Seal | fluorocarbon |
Poppet | Brass |
Mounting | In Tank |
Application | Air Relief |
Spring Material | Stainless Steel |
Hold Back Pressure (PSI) | 25 psi |
Type | Air |
Material | Brass |
Max. Temp. (F) | 250 Degrees F |
Description
Cold Start Valve, Air, Inlet (In.) 1/4 in, Brass, Hold Back Pressure (PSI) 25 psi, Max. Pressure (PSI) 250 psi, Hex Size (In.) 9/16 in, Flow Range Free Air (CFM) 0 to 2 cfm, Max. Temp. (F) 250 Degrees F, In Tank Mounting, Length (In.) 3/4 in, Stainless Steel Spring Material, Brass Poppet, Fluorocarbon Seal, Air Relief
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/4, L 3/8, PK3 (DPEF040606)
- INGERSOLL-RAND Tube, Intercooler (32211708)
- NATIONAL Small Bore Metric Seals, 40X60X10-R2LS32-S (40X60X10-R2LS32-S)
- DAYTON 5VX500 Cogged V-Belt, 50" Outside Length, 5/8" Top Width, 1 Ribs (2L411)
- CONTROL DEVICES Unloader Check Valve, 3/4 In. (CA48-1A)
- CONTROL DEVICES Valve, Check (M2525-1WA)
- CONTROL DEVICES Valve, Check, 3/8 In (CB33)
- CONTROL DEVICES Repair Kit For Cb75 Check Valve (KTCB75)
- CONTROL DEVICES Unloader Check Valve, 1/2 In. (CA24-1A)
- CONTROL DEVICES Valve, Check, 3/4x3/4in (C7575-1EP)
- CONTROL DEVICES Valve, In Line, 1/4 FNPT Inlet/Outlet (IC25-AB)
- Control Devices Pneumatic Check Valves