Shop All Pneumatic Check Valves
Control Devices
Check Valve - Lead Time 3 To 4 Weeks
Mfr # P25M25-0AA
Zoro # G3266265
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet (In.) 1/4 in FPT
- Outlet (In.) 1/4 in M(NPT)
- Max. Pressure (PSI) 250 psi
- Cracking Pressure (PSI) 0.1 psi
- Flow Range Free Air (CFM) 1 to 9 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Devices
- MFR # P25M25-0AA
- Zoro # G3266265
- Country of Origin United States
- Category Pneumatic Check Valves
Dimensions
Hex Size (In.) | 11/16 in |
Length (In.) | 1 9/16 in |
Details
Inlet (In.) | 1/4 in FPT |
Item | Check Valve |
Outlet (In.) | 1/4 in M(NPT) |
Max. Pressure (PSI) | 250 psi |
Cracking Pressure (PSI) | 0.1 psi |
Flow Range Free Air (CFM) | 1 to 9 cfm |
Mounting | Horizontal, Vertical |
Material | Brass |
Max. Temp. (F) | 250 Degrees F |
Poppet | Stainless Steel |
Type | In Line |
Application | Tank Check Valve for Small Compressors or as Components in Pneumatic Circuits |
Spring Material | Stainless Steel |
Description
Check Valve, In Line, Inlet (In.) 1/4 in FPT, Outlet (In.) 1/4 in M(NPT), Brass, Max. Pressure (PSI) 250 psi, Cracking Pressure (PSI) 0.1 psi, Hex Size (In.) 11/16 in, Flow Range Free Air (CFM) 1 to 9 cfm, Max. Temp. (F) 250 Degrees F, Horizontal, Vertical Mounting, Length (In.) 1 9/16 in, Stainless Steel Spring Material, Stainless Steel Poppet, Tank Check Valve for Small Compressors or as Components in Pneumatic Circuits
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1263682, Return Line, 10 micron, Outside-In (MF0504758)
- MARTIN SPROCKET & GEAR Spk Roller Saber, 80BS15HT 1 7/8 (80BS15HT 1 7/8)
- MIDWEST FASTENER 3/8" ID x 3/4" x 1/2" Heavy Machine Bushings 3PK (931124)
- POWER TEAM HALF COUPLER, HYD, 3/8 NPTF M (9798)
- CONTROL DEVICES Valve, Check, 1x1in (P1010-1EP)
- CONTROL DEVICES Valve, Check, 1/8 In (CB13)
- CONTROL DEVICES Valve, Check, 1 1/4 In (CB12)
- CONTROL DEVICES Valve, Check, 1 1/2 In (CB15)
- CONTROL DEVICES Cold Start Valve, 1/4 in., Brass (CS25-100)
- CONTROL DEVICES Unloader Check Valve, 1/2 In. (CA24-1A)
- CONTROL DEVICES Cold Start Valve, 1/8 in., Brass (CS12-100)
- Control Devices Pneumatic Check Valves