Shop All Regenerative Blower Relief Valves
Control Devices
Blower Relief Valve, 3 in Inlet, NPT
Mfr # NBR30-0T010
Zoro # G908370677
original price:
$522.00
21% off
new price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Relief
- Series NBR
- Preset Limit 10 psi
- Vacuum Capabilities Pressure, Vacuum
- Inlet Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Devices
- MFR # NBR30-0T010
- Zoro # G908370677
- Country of Origin United States
- Category Regenerative Blower Relief Valves
Dimensions
Inlet Size | 3 in |
Details
Valve Type | Relief |
Item | Blower Relief Valve |
Series | NBR |
Preset Limit | 10 psi |
Vacuum Capabilities | Pressure, Vacuum |
Inlet Type | NPT |
Minimum Operating Pressure | 1 psi |
Maximum Operating Pressure | 15 psi |
Description
Blower Relief Valve, Vacuum Capabilities Pressure, Vacuum, Preset Limit 10 psi, Inlet Size 3 in, Inlet Type NPT, Maximum Operating Pressure 15 psi, Minimum Operating Pressure 1 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Air Compressor 1/4 Inch x 11.5 Inch Nylon Sensor Tube (CTR7033)
- TB WOODS 3/4" Fixed Bore 1 Groove Variable Pitch Pulley 4.15" OD (1VP4434)
- NUMATICS Mounting Bracket, Series 652 (P652AT503860002)
- WESTWARD Rapid Action Bearing Packer (3APG3)
- CONTROL DEVICES Valve, 2-1/2" Connection, 5-45/64" Dia. (NVR25-0A016)
- CONTROL DEVICES Valve, Pressure, 2" Connection, 5" Dia. (NBR20-0T012)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A007)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A005)
- CONTROL DEVICES Valve, Pressure, 2" Connection, 5" Dia. (NBR20-0T007)
- CONTROL DEVICES Valve, Pressure, 2" Connection, 5" Dia. (NBR20-0T003)
- CONTROL DEVICES Valve, Pressure, 2" Connection, 5" Dia. (NBR20-0T017)
- Control Devices Pneumatic Valves