Shop All Regenerative Blower Relief Valves
Control Devices
Blower Relief Valve, 2 1/2 in Inlet, NPT
Mfr # NBR25-0T005
Zoro # G908370684
original price:
$392.00
12% off
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Relief
- Minimum Operating Pressure 1 psi
- Preset Limit 5 psi
- Maximum Operating Pressure 15 psi
- Vacuum Capabilities Pressure, Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Control Devices
- MFR # NBR25-0T005
- Zoro # G908370684
- Country of Origin United States
- Category Regenerative Blower Relief Valves
Dimensions
Inlet Size | 2 1/2 in |
Details
Item | Blower Relief Valve |
Valve Type | Relief |
Minimum Operating Pressure | 1 psi |
Preset Limit | 5 psi |
Maximum Operating Pressure | 15 psi |
Vacuum Capabilities | Pressure, Vacuum |
Series | NBR |
Inlet Type | NPT |
Description
Blower Relief Valve, Vacuum Capabilities Pressure, Vacuum, Preset Limit 5 psi, Inlet Size 2 1/2 in, Inlet Type NPT, Maximum Operating Pressure 15 psi, Minimum Operating Pressure 1 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CPP 2 Female Part C Camlock 1 Hose Barb, CFC/21T/027 (B700381)
- THOMSON Ball Bushing, Bore Dia 1.000 In (SSU16)
- DAYTON Motor Mounting Rings, 1 13/16 In OD, PK2 (4UFA8)
- POWERFLITE B48 51" Outside Length, 21/32" Top Width, 1 Ribs (B48-2)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A009)
- CONTROL DEVICES Valve, Pressure, 2" Connection, 5" Dia. (NBR20-0T003)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A008)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A016)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A018)
- CONTROL DEVICES Valve, Pressure, 2" Connection, 5" Dia. (NBR20-0T009)
- RACOR Valve-Pressure Relief (PR-60)
- Control Devices Regenerative Blower Relief Valves