Shop All Pneumatic Safety Valves
Control Devices
Air Safety Valve, 3/8 In Inlet, 200 psi, Body Material: Brass
Mfr # SA38-1L200
Zoro # G3193084
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Hard Seat
- (M)NPT Inlet (In.) 3/8 in
- Preset Setting (PSI) 200 psi
- Rated CFM @ Set Pressure 168 cfm
- Seat Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Devices
- MFR # SA38-1L200
- Zoro # G3193084
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Hard Seat |
(M)NPT Inlet (In.) | 3/8 in |
Preset Setting (PSI) | 200 psi |
Rated CFM @ Set Pressure | 168 cfm |
Seat | Brass |
Ball | Stainless Steel |
Body Material | Brass |
Item | Air Safety Valve |
Thread Coating | Vibra Seal |
Spring | Stainless Steel |
Max. Temp. (F) | 400 Degrees F |
Seal | Stainless Steel |
Standards | ASME, CRN, NATIONAL BOARD |
Application | Compressed Air Safety Relief, High Temp |
Description
Air Safety Valve, Hard Seat, (M)NPT Inlet (In.) 3/8 in, Preset Setting (PSI) 200 psi, 168 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 400 Degrees F, Brass Body Material, Stainless Steel Seal, Stainless Steel Ball, Stainless Steel Spring, Brass Seat, Vibra Seal Thread Coating, Standards ASME, CRN, NATIONAL BOARD, Compressed Air Safety Relief, High Temp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Multi-Speed Belts, 1922V460 (1922V460)
- AVENTICS Solenoid Air Control Valve, 1/8 In, 24VDC (L01SA4874060T61)
- DAYTON DC Gearmotor, 250.0 in-lb Max. Torque, 8.7 RPM Nameplate RPM, 90V DC Voltage (6A194)
- PARKER Connector, Zinc Pltd Steel, MxORFS, 1In (16-12 FLO-S)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 200 psi (ST2533-1A200)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 250 psi (SA38-1A250)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 325 psi (SA25-1A325)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 100 psi (ST2533-1A100)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 60 psi (SA25-1A060)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 150 psi (SA38-1A150)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 200 psi, Valve Type: Hard Seat (SA25-1L200)
- Control Devices Pneumatic Safety Valves