Shop All Pneumatic Safety Valves
Control Devices
Air Safety Valve, 3/8 In Inlet, 175 psi
Mfr # ST2533-1A175
Zoro # G2444779
original price:
$7.74
12% off
new price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 3/8 in
- Preset Setting (PSI) 175 psi
- Rated CFM @ Set Pressure 157 cfm
- Seal Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Devices
- MFR # ST2533-1A175
- Zoro # G2444779
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 3/8 in |
Preset Setting (PSI) | 175 psi |
Rated CFM @ Set Pressure | 157 cfm |
Seal | Silicone |
Body Material | Brass |
Standards | ASME, CRN, NATIONAL BOARD |
O-Ring | Silicone |
Spring | Stainless Steel |
Item | Air Safety Valve |
Seat | Brass |
Thread Coating | Vibra Seal |
Application | Compressed Air Safety Relief, Standard / Low Flow |
Max. Temp. (F) | 250 Degrees F |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 3/8 in, Preset Setting (PSI) 175 psi, 157 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 250 Degrees F, Brass Body Material, Silicone Seal, Stainless Steel Spring, Brass Seat, Silicone O-Ring, Vibra Seal Thread Coating, Standards ASME, CRN, NATIONAL BOARD, Compressed Air Safety Relief, Standard / Low Flow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STUCCHI Quick Coupler: 4714 PSI, 3/4 in. SAE Female Thread, 1/2 in. Flat Face SAE Female (237426)
- DYNABRADE Vanes, PK4 (01480)
- LEESON 5Hp General Purpose Motor, 1 Phase, 1800 Rpm, 230 V, 184Tc Frame, Tefc (131633.00)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 125 psi, Standards: ASME, CRN, NATIONAL BOARD (SA25-1L125)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 225 psi (ST2512-1A225)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 250 psi, Valve Type: Hard Seat (SA25-1A250)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 300 psi (SA25-1A300)
- CONTROL DEVICES Air Safety Valve, 1 In Inlet, 150 psi (SW10-0A150)
- CONTROL DEVICES Air Safety Valve, 1-1/4 In Inlet, 200 psi (SW12-0A200)
- MILTON Compressor Tank Check Valve, 1/2" MNPT (1091-1)
- Control Devices Pneumatic Safety Valves