Shop All Pneumatic Safety Valves
Control Devices
Air Safety Valve, 3/8 In Inlet, 125 psi
Mfr # SA38-1A125
Zoro # G2445101
original price:
$11.35
10% off
new price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Hard Seat
- (M)NPT Inlet (In.) 3/8 in
- Preset Setting (PSI) 125 psi
- Rated CFM @ Set Pressure 109 cfm
- Seat Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Devices
- MFR # SA38-1A125
- Zoro # G2445101
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Hard Seat |
(M)NPT Inlet (In.) | 3/8 in |
Preset Setting (PSI) | 125 psi |
Rated CFM @ Set Pressure | 109 cfm |
Seat | Brass |
Seal | Stainless Steel |
Body Material | Brass |
Item | Air Safety Valve |
Ball | Stainless Steel |
Application | Compressed Air Safety Relief, High Temp |
Standards | ASME, CRN, NATIONAL BOARD |
Max. Temp. (F) | 400 Degrees F |
Thread Coating | Vibra Seal |
Spring | Stainless Steel |
Description
Air Safety Valve, Hard Seat, (M)NPT Inlet (In.) 3/8 in, Preset Setting (PSI) 125 psi, 109 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 400 Degrees F, Brass Body Material, Stainless Steel Seal, Stainless Steel Ball, Stainless Steel Spring, Brass Seat, Vibra Seal Thread Coating, Standards ASME, CRN, NATIONAL BOARD, Compressed Air Safety Relief, High Temp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Nylon Hose Sleeve0.77" ID NYLON SLEEVE-100' (NHS-077-100 FT)
- SKF Spherical Roller Bearing, Bore 65mm (22213 EK/C3)
- WILKERSON Metal Bowl W/Petck (FRP-95-593)
- ZSI Hose Clamp, Single, .810" Clamping Od (265048)
- CONTROL DEVICES Air Safety Valve, 3/4 In Inlet, 125 psi (SB75-0A125)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 75 psi (ST25-1A075)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 150 psi (SA12-1A150)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 225 psi (SF50-1A225)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 110 psi (ST25-1A110)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 250 psi (SF50-1A250)
- CONRADER Air Safety Valve, 3/8" (M) NPT Inlet (SRV250-38-60 SST)
- Control Devices Pneumatic Valves