Shop All Pneumatic Safety Valves
Control Devices
Air Safety Valve, 3/4 In Inlet, 60 psi
Mfr # SB75-0A060
Zoro # G1579947
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 3/4 in
- Preset Setting (PSI) 60 psi
- Rated CFM @ Set Pressure 267 cfm
- Seal Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Devices
- MFR # SB75-0A060
- Zoro # G1579947
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 3/4 in |
Preset Setting (PSI) | 60 psi |
Rated CFM @ Set Pressure | 267 cfm |
Seal | Silicone |
Spring | Stainless Steel |
Body Material | Brass |
O-Ring | Silicone |
Item | Air Safety Valve |
Standards | ASME, CRN, NATIONAL BOARD |
Application | Compressed Air Safety Relief, Standard / High Flow |
Max. Temp. (F) | 250 Degrees F |
Seat | Brass |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 3/4 in, Preset Setting (PSI) 60 psi, 267 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 250 Degrees F, Brass Body Material, Silicone Seal, Stainless Steel Spring, Brass Seat, Silicone O-Ring, Standards ASME, CRN, NATIONAL BOARD, Compressed Air Safety Relief, Standard / High Flow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Poly Rib J Belt, 31 in. EL-4 Rib (310J4)
- FLEXZILLA Enclosed Plastic Retractable Air Hose Reel 3/8-inch x 30Ft (L8232FZ)
- HHIP RNMG-43 C-2 Carbide Face Mill Insert (6005-6043)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NUP307E (NUP-307E)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 275 psi (ST25-1A275)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 300 psi (SN50-1A300)
- CONTROL DEVICES Air Safety Valve, 1 In Inlet, 100 psi (SW10-0A100)
- CONTROL DEVICES Pneumatic Safety Valve, 1/4" (M)NPT Inlet (SA25-1A215)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 150 psi (SB50-0A150)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 225 psi (SF50-1A225)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 270 psi (ST25-1A270)
- Control Devices Pneumatic Safety Valves