Shop All Pneumatic Safety Valves
Control Devices
Air Safety Valve, 3/4 In Inlet, 225 psi
Mfr # SB75-0A225
Zoro # G1579895
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 3/4 in
- Preset Setting (PSI) 225 psi
- Rated CFM @ Set Pressure 868 cfm
- Seal Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Devices
- MFR # SB75-0A225
- Zoro # G1579895
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 3/4 in |
Preset Setting (PSI) | 225 psi |
Rated CFM @ Set Pressure | 868 cfm |
Seal | Silicone |
O-Ring | Silicone |
Body Material | Brass |
Item | Air Safety Valve |
Spring | Stainless Steel |
Standards | ASME, CRN, NATIONAL BOARD |
Application | Compressed Air Safety Relief, Standard / High Flow |
Seat | Brass |
Max. Temp. (F) | 250 Degrees F |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 3/4 in, Preset Setting (PSI) 225 psi, 868 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 250 Degrees F, Brass Body Material, Silicone Seal, Stainless Steel Spring, Brass Seat, Silicone O-Ring, Standards ASME, CRN, NATIONAL BOARD, Compressed Air Safety Relief, Standard / High Flow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARTER BEARINGS .75", Needle Cam Follower, HD (CNBH-24)
- CONTINENTAL 1-1/2" ID x 20 ft PVC Discharge & Suction Hose GN (4YLN2)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 16 In Stroke (218-322)
- OIL SAFE Stretch Spout Lid, w/0.5 In Outlet, Purple (100307)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 125 psi (ST2533-1A125)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 100 psi (SF50-1A100)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 225 psi (ST2512-1A225)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 250 psi (SA38-1A250)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 275 psi (SA12-1A275)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 300 psi (SN50-1A300)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRH250-1/4 275 SST)
- Control Devices Pneumatic Valves