Shop All Pneumatic Safety Valves
Control Devices
Air Safety Valve, 3/4 In Inlet, 150 psi
Mfr # SCB7575-0A150
Zoro # G2688305
$71.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 3/4 in
- (F)NPT Outlet (In.) 3/4 in
- Preset Setting (PSI) 150 psi
- Rated CFM @ Set Pressure 586 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Control Devices
- MFR # SCB7575-0A150
- Zoro # G2688305
- UPC # 094700411839
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 3/4 in |
(F)NPT Outlet (In.) | 3/4 in |
Preset Setting (PSI) | 150 psi |
Rated CFM @ Set Pressure | 586 cfm |
O-Ring | Silicone |
Standards | ASME, CRN, NATIONAL BOARD |
Seat | Brass |
Seal | Silicone |
Spring | Stainless Steel |
Application | Used Where Piped or Directed Discharge is Required |
Max. Temp. (F) | 250 Degrees F |
Item | Air Safety Valve |
Body Material | Brass |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 3/4 in, (F)NPT Outlet (In.) 3/4 in, Preset Setting (PSI) 150 psi, 586 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 250 Degrees F, Brass Body Material, Silicone Seal, Stainless Steel Spring, Brass Seat, Silicone O-Ring, Standards ASME, CRN, NATIONAL BOARD, Used Where Piped or Directed Discharge is Required
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STM 500ml Lever Type Oil Can (231396)
- ARROW PNEUMATICS Breather Vent, 1" (ASP-8BV)
- BESTORQ Cogged Belt, 180 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX1800)
- LEGRIS Miniature Flow Control, 8mm Tube, 1/8 In (7665 08 10)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 250 psi (SA38-1A250)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 175 psi (SA25-1L175)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 100 psi (SB50-0A100)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 70 psi (ST25-1A070)
- CONTROL DEVICES Soft Seat, Stainless Steel, 150 psi (SB75-0A150)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 25 psi (SB50-0A025)
- CONRADER Safety Valve, Soft Seat, 1/2 In, 175 PSI (SRV530-1/2-175)
- Control Devices Pneumatic Valves