Shop All Pneumatic Safety Valves
This Product is Discontinued
Control Devices
Air Safety Valve, 3/4 In Inlet, 150 psi (Discontinued)
Mfr # SB75-1A150
Zoro # G3157883
This Product is Discontinued
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 3/4 in
- Preset Setting (PSI) 150 psi
- Rated CFM @ Set Pressure 595 cfm
- Max. Temp. (F) 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Devices
- MFR # SB75-1A150
- Zoro # G3157883
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 3/4 in |
Preset Setting (PSI) | 150 psi |
Rated CFM @ Set Pressure | 595 cfm |
Max. Temp. (F) | 250 Degrees F |
Thread Coating | Vibra Seal |
Item | Air Safety Valve |
Body Material | Brass |
Standards | ASME, CRN, NATIONAL BOARD |
Application | Compressed Air Safety Relief, Standard / High Flow |
Spring | Stainless Steel |
O-Ring | Silicone |
Seal | Silicone |
Seat | Brass |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 3/4 in, Preset Setting (PSI) 150 psi, 595 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 250 Degrees F, Brass Body Material, Silicone Seal, Stainless Steel Spring, Brass Seat, Silicone O-Ring, Vibra Seal Thread Coating, Standards ASME, CRN, NATIONAL BOARD, Compressed Air Safety Relief, Standard / High Flow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.