Shop All Pneumatic Safety Valves
Control Devices
Air Safety Valve, 3/4 In Inlet, 125 psi
Mfr # SCB7575-0A125
Zoro # G0340706
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 3/4 in
- (F)NPT Outlet (In.) 3/4 in
- Preset Setting (PSI) 125 psi
- Rated CFM @ Set Pressure 496 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Control Devices
- MFR # SCB7575-0A125
- Zoro # G0340706
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 3/4 in |
(F)NPT Outlet (In.) | 3/4 in |
Preset Setting (PSI) | 125 psi |
Rated CFM @ Set Pressure | 496 cfm |
Seal | Silicone |
Application | Used Where Piped or Directed Discharge is Required |
Body Material | Brass |
Max. Temp. (F) | 250 Degrees F |
Seat | Brass |
Standards | ASME, CRN, NATIONAL BOARD |
Spring | Stainless Steel |
O-Ring | Silicone |
Item | Air Safety Valve |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 3/4 in, (F)NPT Outlet (In.) 3/4 in, Preset Setting (PSI) 125 psi, 496 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 250 Degrees F, Brass Body Material, Silicone Seal, Stainless Steel Spring, Brass Seat, Silicone O-Ring, Standards ASME, CRN, NATIONAL BOARD, Used Where Piped or Directed Discharge is Required
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Ball Bearing 53-100MM (6007)
- SENQCIA HI-MAX 80H Hvy Cl Sc Type ASME/ANSI StdRllrChn SnglStrnd 1" Pit, 80Hhmclsc, PK5 (80HHMCLSC)
- DAYTON Roller Chain, Riveted, 160 ANSI, 10 ft. (2YDX4)
- GATES Bushing, Series 2012, Bore Dia 1.125 In (2012 1.1/8)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 110 psi (ST25-1A110)
- CONTROL DEVICES Air Safety Valve, 25 to 200 psi (NC25-1UK002)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 125 psi (SB50-0A125)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 115 psi (ST25-1A115)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 200 psi (SF50-1A200)
- CONTROL DEVICES Air Safety Valve, 1-1/4 In Inlet, 200 psi (SW12-0A200)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 50 psi (SA38-1A050)
- Control Devices Pneumatic Valves