Shop All Pneumatic Safety Valves
Control Devices
Air Safety Valve, 3/4 In Inlet, 125 psi
Mfr # SCB7510-0A125
Zoro # G1962405
product price: $62.89
/ea
$62.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 3/4 in
- (F)NPT Outlet (In.) 1 in
- Preset Setting (PSI) 125 psi
- Rated CFM @ Set Pressure 496 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Devices
- MFR # SCB7510-0A125
- Zoro # G1962405
- UPC # 094700404824
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 3/4 in |
(F)NPT Outlet (In.) | 1 in |
Preset Setting (PSI) | 125 psi |
Rated CFM @ Set Pressure | 496 cfm |
Body Material | Brass |
O-Ring | Silicone |
Standards | ASME, CRN, NATIONAL BOARD |
Max. Temp. (F) | 250 Degrees F |
Seat | Brass |
Application | Used Where Piped or Directed Discharge is Required |
Spring | Stainless Steel |
Seal | Silicone |
Item | Air Safety Valve |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 3/4 in, (F)NPT Outlet (In.) 1 in, Preset Setting (PSI) 125 psi, 496 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 250 Degrees F, Brass Body Material, Silicone Seal, Stainless Steel Spring, Brass Seat, Silicone O-Ring, Standards ASME, CRN, NATIONAL BOARD, Used Where Piped or Directed Discharge is Required
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3L150 V-Belt, 15" Outside Length, 3/8" Top Width, 1 Ribs (3L150)
- MIDWEST FASTENER 5/16" 65 Degree Push-In Grease Fittings 6PK (37586)
- ZORO SELECT Straight Crimped or Hose Clamp, 5/8 in Hose I.D, 3/4 in Thread (6AFL2)
- DAYTON Ind Link Single Strand Offset (2YEE3)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 250 psi (ST2533-1A250)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 100 psi (ST2533-1A100)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 25 psi (SB50-0A025)
- CONTROL DEVICES Air Safety Valve, 3/4 In Inlet, 125 psi (SCB7575-0A125)
- CONTROL DEVICES Pneumatic Safety Valve, 1/4" (M)NPT Inlet (SA25-1A215)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 175 psi (SA25-1A175)
- CONRADER Air Safety Valve, 1/2" (M) NPT Inlet (SRH375-1/2-250 SST)
- Control Devices Pneumatic Safety Valves