Shop All Pneumatic Safety Valves
Control Devices
Air Safety Valve, 1/8 In Inlet, 50 psi
Mfr # SA12-1A050
Zoro # G2445381
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Hard Seat
- (M)NPT Inlet (In.) 1/8 in
- Preset Setting (PSI) 50 psi
- Rated CFM @ Set Pressure 50 cfm
- Seat Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Devices
- MFR # SA12-1A050
- Zoro # G2445381
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Hard Seat |
(M)NPT Inlet (In.) | 1/8 in |
Preset Setting (PSI) | 50 psi |
Rated CFM @ Set Pressure | 50 cfm |
Seat | Brass |
Standards | ASME, CRN, NATIONAL BOARD |
Body Material | Brass |
Application | Compressed Air Safety Relief, High Temp |
Max. Temp. (F) | 400 Degrees F |
Seal | Stainless Steel |
Item | Air Safety Valve |
Thread Coating | Vibra Seal |
Ball | Stainless Steel |
Spring | Stainless Steel |
Description
Air Safety Valve, Hard Seat, (M)NPT Inlet (In.) 1/8 in, Preset Setting (PSI) 50 psi, 50 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 400 Degrees F, Brass Body Material, Stainless Steel Seal, Stainless Steel Ball, Stainless Steel Spring, Brass Seat, Vibra Seal Thread Coating, Standards ASME, CRN, NATIONAL BOARD, Compressed Air Safety Relief, High Temp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 12mm, 6201 2RS (6201 2RS/C3 PRX)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 50 psi (SA25-1A050)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, S20 Series (S25A-2)
- SPEEDAIRE Coupler Body, Hose Barb, 1/2, Steel (30E695)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 100 psi (ST2512-1A100)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 225 psi (SF50-1A225)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 250 psi (ST2533-1A250)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 150 psi (SA12-1A150)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 25 psi (SB50-0A025)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 200 psi (SF50-1A200)
- CONRADER Pressure Relief Valve, Brass Ball (0943P-CE-250)
- Control Devices Pneumatic Safety Valves