Shop All Pneumatic Safety Valves
Control Devices
Air Safety Valve, 1/8 In Inlet, 300 psi
Mfr # SA12-1A300
Zoro # G2445278
product price: $9.19
/ea
Sold in multiples of 2 for $18.38
$18.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Hard Seat
- (M)NPT Inlet (In.) 1/8 in
- Preset Setting (PSI) 300 psi
- Rated CFM @ Set Pressure 247 cfm
- Ball Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Devices
- MFR # SA12-1A300
- Zoro # G2445278
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Hard Seat |
(M)NPT Inlet (In.) | 1/8 in |
Preset Setting (PSI) | 300 psi |
Rated CFM @ Set Pressure | 247 cfm |
Ball | Stainless Steel |
Standards | ASME, CRN, NATIONAL BOARD |
Max. Temp. (F) | 400 Degrees F |
Seat | Brass |
Body Material | Brass |
Item | Air Safety Valve |
Thread Coating | Vibra Seal |
Application | Compressed Air Safety Relief, High Temp |
Spring | Stainless Steel |
Seal | Stainless Steel |
Description
Air Safety Valve, Hard Seat, (M)NPT Inlet (In.) 1/8 in, Preset Setting (PSI) 300 psi, 247 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 400 Degrees F, Brass Body Material, Stainless Steel Seal, Stainless Steel Ball, Stainless Steel Spring, Brass Seat, Vibra Seal Thread Coating, Standards ASME, CRN, NATIONAL BOARD, Compressed Air Safety Relief, High Temp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBC Ball Bearing, 40mm x 90mm x 23mm, single row deep groove ball bearing, two shields, C3 Fit (6308-ZZ KBC)
- SMC LUBRICATOR (AL20-N02-2Z-D)
- TRITAN 2 Bolt Flange Bearing, Ball Insert, 1" Bore (UCFL205-16)
- GATES PowerGrip Timing Belts, 120MXL025 (120MXL025)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 225 psi (SA12-1A225)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 275 psi (SA25-1A275)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 50 psi (SA25-1A050)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 100 psi (SA38-1A100)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 30 psi (ST25-1A030)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 150 psi, Valve Type: Soft Seat (ST25-0A150)
- CONRADER Pressure Relief Valve, Brass Ball (5633O-CE-175)
- Control Devices Pneumatic Safety Valves