Shop All Pneumatic Safety Valves
Control Devices
Air Safety Valve, 1/8 In Inlet, 150 psi
Mfr # SA12-1A150
Zoro # G2445339
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Hard Seat
- (M)NPT Inlet (In.) 1/8 in
- Preset Setting (PSI) 150 psi
- Rated CFM @ Set Pressure 129 cfm
- Seal Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Devices
- MFR # SA12-1A150
- Zoro # G2445339
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Hard Seat |
(M)NPT Inlet (In.) | 1/8 in |
Preset Setting (PSI) | 150 psi |
Rated CFM @ Set Pressure | 129 cfm |
Seal | Stainless Steel |
Item | Air Safety Valve |
Max. Temp. (F) | 400 Degrees F |
Standards | ASME, CRN, NATIONAL BOARD |
Body Material | Brass |
Application | Compressed Air Safety Relief, High Temp |
Seat | Brass |
Thread Coating | Vibra Seal |
Ball | Stainless Steel |
Spring | Stainless Steel |
Description
Air Safety Valve, Hard Seat, (M)NPT Inlet (In.) 1/8 in, Preset Setting (PSI) 150 psi, 129 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 400 Degrees F, Brass Body Material, Stainless Steel Seal, Stainless Steel Ball, Stainless Steel Spring, Brass Seat, Vibra Seal Thread Coating, Standards ASME, CRN, NATIONAL BOARD, Compressed Air Safety Relief, High Temp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Silencers Series, G1/2 BSP (2938 1/2)
- WEG 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (02018OT3E256T-W40)
- FJC Hnbr O-Ring, 4187 (4187)
- CONTINENTAL CONTITECH B35 Wrapped V-Belt, 38" Outside Length, 21/32" Top Width, 1 Ribs (B35)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 100 psi (SN50-1A100)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 200 psi (SF50-1A200)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 65 psi (ST25-1A065)
- CONTROL DEVICES Air Safety Valve, 1 In Inlet, 150 psi (SW10-0A150)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 75 psi, Seal: Silicone (ST2512-1A075)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 325 psi (ST25-1A325)
- SMC Soft Start-Up Valve, Sz 5000, 1.0" NPT (AV5000-N10-5DZ)
- Control Devices Pneumatic Safety Valves