Shop All Pneumatic Safety Valves
Control Devices
Air Safety Valve, 1/4 In Inlet, 90 psi
Mfr # ST25-1A090
Zoro # G3575190
original price:
$6.68
19% off
new price: $5.39
/ea
Sold in multiples of 3 for $16.17
$16.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 1/4 in
- Preset Setting (PSI) 90 psi
- Rated CFM @ Set Pressure 86 cfm
- Application Compressed Air Safety Relief, Standard / Low Flow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Devices
- MFR # ST25-1A090
- Zoro # G3575190
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 1/4 in |
Preset Setting (PSI) | 90 psi |
Rated CFM @ Set Pressure | 86 cfm |
Application | Compressed Air Safety Relief, Standard / Low Flow |
Max. Temp. (F) | 250 Degrees F |
Seal | Silicone |
Standards | ASME, CRN, NATIONAL BOARD |
O-Ring | Silicone |
Body Material | Brass |
Seat | Brass |
Thread Coating | Vibra Seal |
Item | Air Safety Valve |
Spring | Stainless Steel |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1/4 in, Preset Setting (PSI) 90 psi, 86 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 250 Degrees F, Brass Body Material, Silicone Seal, Stainless Steel Spring, Brass Seat, Silicone O-Ring, Vibra Seal Thread Coating, Standards ASME, CRN, NATIONAL BOARD, Compressed Air Safety Relief, Standard / Low Flow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMAS Piston Air Compressor, 1/8HP, 115V, 1Ph (617CA32)
- D&D Belt, VS, 1.375 x 35.2in OC (2230V345)
- CONTINENTAL 1/4" x 100 ft EPDM Coupled Air Hose 300 psi Yellow (HZY02530-100-11-G)
- DAYTON Motor Run Capacitor, 25 MFD, 4-5/8 In. H (6FLN7)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 220CFM (ST25-1A250)
- CONTROL DEVICES Air Safety Valve, 3/4 In Inlet, 60 psi (SB75-0A060)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 25 psi (ST25-1A025)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 150 psi (SA25-1L150)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 250 psi (ST2533-1A250)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 50 psi (SA25-1A050)
- CONRADER Pressure Relief Valve, Brass Ball (5663B-CE-250)
- Control Devices Pneumatic Valves