Shop All Pneumatic Safety Valves
Control Devices
Air Safety Valve, 1/4 In Inlet, 80 psi
Mfr # ST25-1A080
Zoro # G3575181
product price: $3.85
/ea
Sold in multiples of 3 for $11.55
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 1/4 in
- Preset Setting (PSI) 80 psi
- Rated CFM @ Set Pressure 78 cfm
- O-Ring Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Devices
- MFR # ST25-1A080
- Zoro # G3575181
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 1/4 in |
Preset Setting (PSI) | 80 psi |
Rated CFM @ Set Pressure | 78 cfm |
O-Ring | Silicone |
Seal | Silicone |
Seat | Brass |
Body Material | Brass |
Application | Compressed Air Safety Relief, Standard / Low Flow |
Standards | ASME, CRN, NATIONAL BOARD |
Thread Coating | Vibra Seal |
Max. Temp. (F) | 250 Degrees F |
Spring | Stainless Steel |
Item | Air Safety Valve |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1/4 in, Preset Setting (PSI) 80 psi, 78 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 250 Degrees F, Brass Body Material, Silicone Seal, Stainless Steel Spring, Brass Seat, Silicone O-Ring, Vibra Seal Thread Coating, Standards ASME, CRN, NATIONAL BOARD, Compressed Air Safety Relief, Standard / Low Flow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONDRIVES.US Keyless Rotary Shaft, 1" D, 60" L (GS10K-600)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH07DSA-01-01-01)
- PROLUBE Grease Ratio Pmp, Air Oprated, 50:1, 5 gal. (45415)
- GATES Plant Master 250 (32041340)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 100 psi (ST2533-1A100)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 300 psi (SA25-1A300)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 175 psi (SA12-1A175)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 175 psi (ST2512-1A175)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 150 psi (ST2512-1A150)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 200 psi, Body Material: Brass (SA38-1L200)
- CONTROL DEVICES Air Safety Valve, 3/4 In Inlet, 125 psi (SCB7575-0A125)
- Control Devices Pneumatic Safety Valves