Shop All Pneumatic Safety Valves
This Product is Discontinued
Control Devices
Air Safety Valve, 1/4 In Inlet, 80 psi (Discontinued)
Mfr # SA25-0A080
Zoro # G3574840
This Product is Discontinued
Key Features
- Valve Type Hard Seat
- (M)NPT Inlet (In.) 1/4 in
- Preset Setting (PSI) 80 psi
- Rated CFM @ Set Pressure 74 cfm
- Spring Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Devices
- MFR # SA25-0A080
- Zoro # G3574840
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Hard Seat |
(M)NPT Inlet (In.) | 1/4 in |
Preset Setting (PSI) | 80 psi |
Rated CFM @ Set Pressure | 74 cfm |
Spring | Stainless Steel |
Body Material | Brass |
Max. Temp. (F) | 400 Degrees F |
Standards | ASME, CRN, NATIONAL BOARD |
Seat | Brass |
Item | Air Safety Valve |
Seal | Stainless Steel |
Application | Compressed Air Safety Relief, High Temp |
Ball | Stainless Steel |
Description
Air Safety Valve, Hard Seat, (M)NPT Inlet (In.) 1/4 in, Preset Setting (PSI) 80 psi, 74 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 400 Degrees F, Brass Body Material, Stainless Steel Seal, Stainless Steel Ball, Stainless Steel Spring, Brass Seat, Standards ASME, CRN, NATIONAL BOARD, Compressed Air Safety Relief, High Temp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.