Shop All Pneumatic Safety Valves
Control Devices
Air Safety Valve, 1/4 In Inlet, 35 psi
Mfr # ST25-1A035
Zoro # G3575148
Sold in multiples of 3 for $15.57
$15.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 1/4 in
- Preset Setting (PSI) 35 psi
- Rated CFM @ Set Pressure 40 cfm
- O-Ring Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Control Devices
- MFR # ST25-1A035
- Zoro # G3575148
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 1/4 in |
Preset Setting (PSI) | 35 psi |
Rated CFM @ Set Pressure | 40 cfm |
O-Ring | Silicone |
Seat | Brass |
Thread Coating | Vibra Seal |
Item | Air Safety Valve |
Seal | Silicone |
Standards | ASME, CRN, NATIONAL BOARD |
Max. Temp. (F) | 250 Degrees F |
Spring | Stainless Steel |
Body Material | Brass |
Application | Compressed Air Safety Relief, Standard / Low Flow |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1/4 in, Preset Setting (PSI) 35 psi, 40 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 250 Degrees F, Brass Body Material, Silicone Seal, Stainless Steel Spring, Brass Seat, Silicone O-Ring, Vibra Seal Thread Coating, Standards ASME, CRN, NATIONAL BOARD, Compressed Air Safety Relief, Standard / Low Flow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS M1C-07 Metric One-Piece Clamping Collar (M1C-07)
- D&D 92" Outside Length, 1/2" Top Width, 1 Ribs (AX90)
- KROIL 16.5 Oz. Penetrant with Silicone Aerosol (aka SiliKroil), Multipurpose, Rust Loosening, 6PK (AZSK162C6)
- ENERPAC Repair Kit (RCH202K1)
- CONTROL DEVICES Pneumatic Safety Valve, 1/4" (M)NPT Inlet (SA25-1A215)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 25 psi (ST2533-0A025)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 35 psi (ST2512-1A035)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 80 psi (ST25-1A080)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 50 psi, Rated CFM @ Set Pressure: 53 (ST25-1A050)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 50 psi (SF50-1A050)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRV250-14-100 SST)
- Control Devices Pneumatic Safety Valves