Shop All Pneumatic Safety Valves
Control Devices
Air Safety Valve, 1/4 In Inlet, 175 psi, Max. Temp. (F): 250 Degrees F
Mfr # ST25-0A175
Zoro # G3575050
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 1/4 in
- Preset Setting (PSI) 175 psi
- Rated CFM @ Set Pressure 157 cfm
- Application Compressed Air Safety Relief, Standard / Low Flow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Devices
- MFR # ST25-0A175
- Zoro # G3575050
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 1/4 in |
Preset Setting (PSI) | 175 psi |
Rated CFM @ Set Pressure | 157 cfm |
Application | Compressed Air Safety Relief, Standard / Low Flow |
O-Ring | Silicone |
Seat | Brass |
Seal | Silicone |
Body Material | Brass |
Standards | ASME, CRN, NATIONAL BOARD |
Item | Air Safety Valve |
Spring | Stainless Steel |
Max. Temp. (F) | 250 Degrees F |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1/4 in, Preset Setting (PSI) 175 psi, 157 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 250 Degrees F, Brass Body Material, Silicone Seal, Stainless Steel Spring, Brass Seat, Silicone O-Ring, Standards ASME, CRN, NATIONAL BOARD, Compressed Air Safety Relief, Standard / Low Flow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Intermediate Sub Assembly (119-050-1002)
- MARATHON MOTORS Condenser Fan Motor, 1-1/2 HP, 56H Frame (5K49PN4088X)
- KROIL Penetrant, Aerosol, 10oz. (SK102C)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 56H Frame, 230/460V AC Voltage, 1,735 Nameplate RPM (31LH35)
- CONTROL DEVICES Air Safety Valve, 1-1/4 In Inlet, 150 psi (SW12-0A150)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 100 psi (SB50-0A100)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 200 psi (SA25-1A200)
- CONTROL DEVICES Pneumatic Safety Valve, 1/4" (M)NPT Inlet (ST25-0A040)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 60 psi (ST25-1A060)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 75 psi (ST25-1A075)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRV250-14 125 SST)
- Control Devices Pneumatic Valves