Shop All Pneumatic Safety Valves
Control Devices
Air Safety Valve, 1/4 In Inlet, 165 psi
Mfr # ST25-1A165
Zoro # G3575227
original price:
$6.27
8% off
new price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 1/4 in
- Preset Setting (PSI) 165 psi
- Rated CFM @ Set Pressure 149 cfm
- Thread Coating Vibra Seal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Devices
- MFR # ST25-1A165
- Zoro # G3575227
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 1/4 in |
Preset Setting (PSI) | 165 psi |
Rated CFM @ Set Pressure | 149 cfm |
Thread Coating | Vibra Seal |
O-Ring | Silicone |
Spring | Stainless Steel |
Application | Compressed Air Safety Relief, Standard / Low Flow |
Seal | Silicone |
Standards | ASME, CRN, NATIONAL BOARD |
Body Material | Brass |
Item | Air Safety Valve |
Seat | Brass |
Max. Temp. (F) | 250 Degrees F |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1/4 in, Preset Setting (PSI) 165 psi, 149 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 250 Degrees F, Brass Body Material, Silicone Seal, Stainless Steel Spring, Brass Seat, Silicone O-Ring, Vibra Seal Thread Coating, Standards ASME, CRN, NATIONAL BOARD, Compressed Air Safety Relief, Standard / Low Flow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTK Roller Bearing, 45mm Bore, 85mm, 19mmW (NJ 209 E/C3)
- FUJI ELECTRIC Rebuild Kit, For Use with 5Z187, 5Z649 (RCKIT300)
- AMETEK Replacement Motor Brush Set, 120 VAC, PK2 (833446-65)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 5V Type, 5/8 Inch Wide x 180 Inch Long x 5 Ribs - 5/5VX1800 (5R5VX1800)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 125 psi (ST2512-1A125)
- CONTROL DEVICES Air Safety Valve, 3/4 In Inlet, 100 psi (SB75-0A100)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 175 psi (SA12-1A175)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 225 psi (ST2512-1A225)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 125 psi (ST2533-1A125)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 175 psi (SN50-1A175)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 75 psi (SA38-1A075)
- Control Devices Pneumatic Valves