Shop All Pneumatic Safety Valves
Control Devices
Air Safety Valve, 1/4 In Inlet, 165 psi
Mfr # SA25-1L165
Zoro # G0989335
original price:
$9.79
5% off
new price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Hard Seat
- (M)NPT Inlet (In.) 1/4 in
- Preset Setting (PSI) 165 psi
- Rated CFM @ Set Pressure 140 cfm
- Max. Temp. (F) 400 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Devices
- MFR # SA25-1L165
- Zoro # G0989335
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Hard Seat |
(M)NPT Inlet (In.) | 1/4 in |
Preset Setting (PSI) | 165 psi |
Rated CFM @ Set Pressure | 140 cfm |
Max. Temp. (F) | 400 Degrees F |
Ball | Stainless Steel |
Body Material | Brass |
Item | Air Safety Valve |
Thread Coating | Vibra Seal |
Seat | Brass |
Spring | Stainless Steel |
Seal | Stainless Steel |
Application | Compressed Air Safety Relief, High Temp |
Standards | ASME, CRN, NATIONAL BOARD |
Description
Air Safety Valve, Hard Seat, (M)NPT Inlet (In.) 1/4 in, Preset Setting (PSI) 165 psi, 140 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 400 Degrees F, Brass Body Material, Stainless Steel Seal, Stainless Steel Ball, Stainless Steel Spring, Brass Seat, Vibra Seal Thread Coating, Standards ASME, CRN, NATIONAL BOARD, Compressed Air Safety Relief, High Temp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLDWIDE ELECTRIC Worldwide HdRS175-40/1-L Cast Iron Right Angle Worm Gear Reducer 40:1 Ratio (HdRS175-40/1-L)
- GUARDAIR Brass Extension, 6 In. (74E006B)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 2.5 inch OD (BK25x5/8)
- OIL SAFE Stumpy Spout Lid, w/1 In Outlet, Blue (100502)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 175 psi (SB50-0A175)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 250 psi, Valve Type: Hard Seat (SA25-1A250)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 200 psi (ST2512-1A200)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 100 psi (ST2533-1A100)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 175 psi (SF50-1A175)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 300 psi (SA25-1A300)
- CONRADER Pressure Relief Valve, Brass Ball (0943P-CE-300)
- Control Devices Pneumatic Safety Valves