Shop All Pneumatic Safety Valves
Control Devices
Air Safety Valve, 1/4 In Inlet, 150 psi
Mfr # SA25-1L150
Zoro # G1949717
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Hard Seat
- (M)NPT Inlet (In.) 1/4 in
- Preset Setting (PSI) 150 psi
- Rated CFM @ Set Pressure 129 cfm
- Application Compressed Air Safety Relief, High Temp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Devices
- MFR # SA25-1L150
- Zoro # G1949717
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Hard Seat |
(M)NPT Inlet (In.) | 1/4 in |
Preset Setting (PSI) | 150 psi |
Rated CFM @ Set Pressure | 129 cfm |
Application | Compressed Air Safety Relief, High Temp |
Body Material | Brass |
Thread Coating | Vibra Seal |
Item | Air Safety Valve |
Seat | Brass |
Ball | Stainless Steel |
Seal | Stainless Steel |
Standards | ASME, CRN, NATIONAL BOARD |
Spring | Stainless Steel |
Max. Temp. (F) | 400 Degrees F |
Description
Air Safety Valve, Hard Seat, (M)NPT Inlet (In.) 1/4 in, Preset Setting (PSI) 150 psi, 129 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 400 Degrees F, Brass Body Material, Stainless Steel Seal, Stainless Steel Ball, Stainless Steel Spring, Brass Seat, Vibra Seal Thread Coating, Standards ASME, CRN, NATIONAL BOARD, Compressed Air Safety Relief, High Temp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Repair Sleeve, SS, 0.748 to 0.752in. (99076)
- LOC-LINE Hose Segments, Gray, 1/4", 25ft., 55Pcs (49420-G)
- CONTINENTAL CONTITECH 1" x 15 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR10025-15-11)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10 (5Y028)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 200 psi (SA38-1A200)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 50 psi (SF50-1A050)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 300 psi (ST25-1A300)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 175 psi (SN50-1A175)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 275 psi (ST25-1A275)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 150 psi (SCB5010-0A150)
- CONRADER Pressure Relief Valve, Brass Ball (0943P-CE-275)
- Control Devices Pneumatic Safety Valves