Shop All Pneumatic Safety Valves
Control Devices
Air Safety Valve, 1/4 In Inlet, 125 psi
Mfr # ST25-1A125
Zoro # G1016757
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 1/4 in
- Preset Setting (PSI) 125 psi
- Rated CFM @ Set Pressure 115 cfm
- O-Ring Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Devices
- MFR # ST25-1A125
- Zoro # G1016757
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 1/4 in |
Preset Setting (PSI) | 125 psi |
Rated CFM @ Set Pressure | 115 cfm |
O-Ring | Silicone |
Seat | Brass |
Seal | Silicone |
Spring | Stainless Steel |
Max. Temp. (F) | 250 Degrees F |
Application | Compressed Air Safety Relief, Standard / Low Flow |
Thread Coating | Vibra Seal |
Standards | ASME, CRN, NATIONAL BOARD |
Body Material | Brass |
Poppet | Resilient Silicone Elastomer |
Item | Air Safety Valve |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1/4 in, Preset Setting (PSI) 125 psi, 115 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 250 Degrees F, Brass Body Material, Silicone Seal, Resilient Silicone Elastomer Poppet, Stainless Steel Spring, Brass Seat, Silicone O-Ring, Vibra Seal Thread Coating, Standards ASME, CRN, NATIONAL BOARD, Compressed Air Safety Relief, Standard / Low Flow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces FILTER MART F96008K3B, Pressure Line, 3 micron, Outside-In (MF0058752)
- TSUBAKI Roller Chain, Riveted, 40 ANSI, 10 ft. (40 TW 10)
- LEGACY Quick Coupler Body, (M)NPT, 1/4, Steel/Alum (A72420C-BG)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM (RA1054)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 75 psi (SA38-1A075)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 100 psi (SN50-1A100)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 110 psi (ST25-1A110)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 200 psi, Valve Type: Hard Seat (SA25-1L200)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 150 psi (ST2512-1A150)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 200 psi (SA38-1A200)
- MILTON ASME Safety Valve, 150 PSI Pop off Press (1090-150)
- Control Devices Pneumatic Safety Valves