Shop All Pneumatic Safety Valves
Control Devices
Air Safety Valve, 1/2 In Inlet, 75 psi
Mfr # SF50-1A075
Zoro # G1876710
original price:
$22.35
9% off
new price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 1/2 in
- Preset Setting (PSI) 75 psi
- Rated CFM @ Set Pressure 148 cfm
- O-Ring Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Devices
- MFR # SF50-1A075
- Zoro # G1876710
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 1/2 in |
Preset Setting (PSI) | 75 psi |
Rated CFM @ Set Pressure | 148 cfm |
O-Ring | Silicone |
Seal | Silicone |
Seat | Brass |
Standards | ASME, CRN, NATIONAL BOARD |
Spring | Stainless Steel |
Thread Coating | Vibra Seal |
Item | Air Safety Valve |
Application | Compressed Air Safety Relief, Standard Flow |
Body Material | Brass |
Max. Temp. (F) | 250 Degrees F |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1/2 in, Preset Setting (PSI) 75 psi, 148 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 250 Degrees F, Brass Body Material, Silicone Seal, Stainless Steel Spring, Brass Seat, Silicone O-Ring, Vibra Seal Thread Coating, Standards ASME, CRN, NATIONAL BOARD, Compressed Air Safety Relief, Standard Flow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLASTER Multipurpose Lubricant, 11 Oz., Size, Clear (16-MPL-FG)
- DAYTON Speed Reducer, Indirect Drive, 26:1 (2Z308)
- ZORO SELECT Coupler Plug, FNPT, 1/4, Steel, PK2 (5ZLR5)
- YORK Motor, 2HP, 460V, 3PH, 1140RPM, Cond (024-27322-207)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 300 psi (ST25-1A300)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 125 psi (SA38-1A125)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 250 psi (ST2512-1A250)
- CONTROL DEVICES Air Safety Valve, 1 In Inlet, 200 psi (SW10-0A200)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 125 psi (SF50-1A125)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 100 psi (SA25-1A100)
- CONRADER Safety Valve, Soft Seat, 1/2In, 100 PSI, SS (SRV390-1/2-V-SS-100)
- Control Devices Pneumatic Valves