Shop All Pneumatic Safety Valves
Control Devices
Air Safety Valve, 1/2 In Inlet, 250 psi
Mfr # SN50-1A250
Zoro # G1876765
original price:
$20.05
14% off
new price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Hard Seat
- (M)NPT Inlet (In.) 1/2 in
- Preset Setting (PSI) 250 psi
- Rated CFM @ Set Pressure 507 cfm
- Thread Coating Vibra Seal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Devices
- MFR # SN50-1A250
- Zoro # G1876765
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Hard Seat |
(M)NPT Inlet (In.) | 1/2 in |
Preset Setting (PSI) | 250 psi |
Rated CFM @ Set Pressure | 507 cfm |
Thread Coating | Vibra Seal |
Item | Air Safety Valve |
Standards | ASME, CRN, NATIONAL BOARD |
Max. Temp. (F) | 400 Degrees F |
Seal | Stainless Steel |
Seat | Brass |
Body Material | Brass |
Spring | Stainless Steel |
Ball | Stainless Steel |
Application | Compressed Air Safety Relief, High Temp |
Description
Air Safety Valve, Hard Seat, (M)NPT Inlet (In.) 1/2 in, Preset Setting (PSI) 250 psi, 507 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 400 Degrees F, Brass Body Material, Stainless Steel Seal, Stainless Steel Ball, Stainless Steel Spring, Brass Seat, Vibra Seal Thread Coating, Standards ASME, CRN, NATIONAL BOARD, Compressed Air Safety Relief, High Temp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Fhp Sheave Bs, 2AK154 1 3/16 (2AK154 1 3/16)
- MAXIM Hyd Cylinder, 2 In Bore, 14 In Stroke (288-312)
- RULAND Coupling, Bellows Clamp, 15mmx10mm (MBC33-15-10-A)
- TRITAN Two Groove Cast Iron Sheave Bore Type, 3.95-in. Outside Dia., Bushing Sold Separately (2AK41H)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 100 psi (SB50-0A100)
- CONTROL DEVICES Air Safety Valve, 25 to 200 psi (NC25-1UK002)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 250 psi (SF50-1A250)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 60 psi (ST25-1A060)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 100 psi (ST25-1A100)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 175 psi (SN50-1A175)
- CONRADER Pressure Relief Valve, Brass Ball (1299B-CE-250)
- Control Devices Pneumatic Valves