Shop All Pneumatic Safety Valves
Control Devices
Air Safety Valve, 1/2 In Inlet, 250 psi
Mfr # SF50-1A250
Zoro # G1876677
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 1/2 in
- Preset Setting (PSI) 250 psi
- Rated CFM @ Set Pressure 442 cfm
- Max. Temp. (F) 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Devices
- MFR # SF50-1A250
- Zoro # G1876677
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 1/2 in |
Preset Setting (PSI) | 250 psi |
Rated CFM @ Set Pressure | 442 cfm |
Max. Temp. (F) | 250 Degrees F |
Seat | Brass |
Body Material | Brass |
Seal | Silicone |
Thread Coating | Vibra Seal |
Standards | ASME, CRN, NATIONAL BOARD |
Application | Compressed Air Safety Relief, Standard Flow |
O-Ring | Silicone |
Spring | Stainless Steel |
Item | Air Safety Valve |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1/2 in, Preset Setting (PSI) 250 psi, 442 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 250 Degrees F, Brass Body Material, Silicone Seal, Stainless Steel Spring, Brass Seat, Silicone O-Ring, Vibra Seal Thread Coating, Standards ASME, CRN, NATIONAL BOARD, Compressed Air Safety Relief, Standard Flow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor, 1/4 HP, Yoke (4UX60)
- BUNTING BEARINGS Flanged Bearing, I.D. 5/8, L 3/4, PK3 (EF101412)
- ZORO SELECT Sleeve Bearing, 16 mm Bore, PTFE Steel (ZUSAB-PB-63)
- MAIN FILTER Hydraulic Filter, replaces FILTREC D112G06AV, Pressure Line, 5 micron, Outside-In (MF0058436)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 100 psi (ST25-1A100)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 80 psi (ST25-1A080)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 100 psi (SA12-1A100)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 100 psi (ST2512-1A100)
- CONTROL DEVICES Air Safety Valve, 3/4 In Inlet, 125 psi (SB75-0A125)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 125 psi (ST2512-1A125)
- CONTROL DEVICES Air Safety Valve, 1-1/4 In Inlet, 125 psi (SW12-0A125)
- Control Devices Pneumatic Valves