Shop All Pneumatic Safety Valves
Control Devices
Air Safety Valve, 1/2 In Inlet, 25 psi
Mfr # SB50-0A025
Zoro # G1177970
original price:
$54.53
17% off
new price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 1/2 in
- Preset Setting (PSI) 25 psi
- Rated CFM @ Set Pressure 140 cfm
- O-Ring Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Devices
- MFR # SB50-0A025
- Zoro # G1177970
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 1/2 in |
Preset Setting (PSI) | 25 psi |
Rated CFM @ Set Pressure | 140 cfm |
O-Ring | Silicone |
Seat | Brass |
Spring | Stainless Steel |
Item | Air Safety Valve |
Application | Compressed Air Safety Relief, Standard / High Flow |
Max. Temp. (F) | 250 Degrees F |
Standards | ASME, CRN, NATIONAL BOARD |
Seal | Silicone |
Body Material | Brass |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1/2 in, Preset Setting (PSI) 25 psi, 140 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 250 Degrees F, Brass Body Material, Silicone Seal, Stainless Steel Spring, Brass Seat, Silicone O-Ring, Standards ASME, CRN, NATIONAL BOARD, Compressed Air Safety Relief, Standard / High Flow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Male Stud Rod End, RH, 7/16-20 (CMR7S)
- DAYTON Battery Operated Vibrator, 6.60 A, 12VDC (1DYN7)
- PARKER Tubing, Red, Shore A 95, 1/4" I.D. (95UFS-64-RED-025)
- PBC LINEAR V-Guide Adjustable Bushing, Bore .3130 In (VBA3)
- CONTROL DEVICES Air Safety Valve, 3/4 In Inlet, 60 psi (SB75-0A060)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 75 psi (SB50-0A075)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 150 psi (SCB5010-0A150)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 150 psi (SF50-1A150)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 200 psi (SA12-1A200)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 150 psi, Max. Temp. (F): 400 Degrees F (SN50-1A150)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 150 psi (SA25-1A150)
- Control Devices Pneumatic Safety Valves